
Multi-Tap Connector, 3-Port, Black, Insulated, 14 - 1/0 AWG, 1-Sided
Item #: 0269107
Cat #: IPL1/0-3
UPC: 662381911018
$ 66.79 EA
Company wide:
1,482
in stock
Documents & Guides
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Overview
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
1/0-14 AWG Polaris™ Insulated Multi-Tap Conn 3 Port (Single Sided Entry)
Also known as: 662381911018, IPL1/0-3, NSIIPL103
Specifications
| Material: | Plastisol |
| Color: | Black |
| Volts AC: | 600 |
| Allowable Gauge Range: | 14 - 1/0 |
| Wire/Cable Openings: | 3 |
| Material: | Plastisol |
| Volts AC: | 600 |
| Wire/Cable Openings: | 3 |
| Color: | Black |
| Allowable Gauge Range: | 14 - 1/0 |