Multi-Tap Connector, 4-Port, Black, Insulated, 14 - 1/0 AWG, 1-Sided

Item #: 0269108

Cat #: IPL1/0-4

UPC: 662381911025

$ 74.95 EA
Company wide:
375 in stock
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

1/0-14 AWG Polaris™ Insulated Multi-Tap Conn 4 Port (Single Sided Entry)

Also known as: 662381911025, IPL1/0-4, NSIIPL104

Specifications

Material: Plastisol
Color: Black
Allowable Gauge Range: 14 - 1/0
Wire/Cable Openings: 4
Material: Plastisol
Allowable Gauge Range: 14 - 1/0
Color: Black
Wire/Cable Openings: 4