Single Copper Lug 4-14

Item #: 0251510

Cat #: 4TC-1

UPC: 662381005069

$ 7.03 EA
Company wide:
0 in stock
Documents & Guides
Single Copper Lug 4-14 AWG Copper connector made from tubular copper. Steel Screw. Suitable for use with copper wire only. 600V (2000V max. per UL486B). Ul 486A/B Listed Wire Connector. Temperature rating 90 degrees C.

Overview

Single Copper Lug 4-14 AWG Copper connector made from tubular copper. Steel Screw. Suitable for use with copper wire only. 600V (2000V max. per UL486B). Ul 486A/B Listed Wire Connector. Temperature rating 90 degrees C.
Also known as: 662381005069, 4TC-1, NSI4TC1

Specifications

Material: Copper
Material: Copper