Al Wedge Clamp

Item #: 0252746

Cat #: W20-1

UPC: 662381082817

$ 27.13 EA
Company wide:
558 in stock
Documents & Guides
1/0-4 ACSR Aluminum Wedge Clamp, Wire Size: 1/0-4(Acsr) - 2/0 Str-2 Sol(Aluminum), Dimensions: L=12 - Diameter=2.375

Overview

1/0-4 ACSR Aluminum Wedge Clamp, Wire Size: 1/0-4(Acsr) - 2/0 Str-2 Sol(Aluminum), Dimensions: L=12 - Diameter=2.375

Aluminum Service Wedge Clamp for 1/0 - 4 ACSR - 1 Count Aluminum Service Wedge Clamps are used for dead-ending self supporting drop wire. Saves conductor- drop wire may be cut to exact length. Can be attached to bare neutral in any point in the span. Adjustment in drop wire sag are easily made. Grips ACSR, AAAC or aluminum conductor. Temperature rating 90 degrees C. Rated for 600V (2000V max. per UL486B). UL486A/B Listed Wire Connector.

Also known as: 662381082817, W20-1, NSIW201

Specifications

Material: Aluminum
Material: Aluminum