• Search
  • "mtk-2 industries, llc"

"mtk-2 industries, llc"

863 Found
NSI Tork

Dual Rated Lug Two 2/0-14

Item #: 0251407
CAT #: 2-2/0T
UPC: 662381001214
Company wide:
Company wide:
NSI Tork

Dual Rated Lug 2/0-14

Item #: 0595039
CAT #: 2/0T
UPC: 662381001047
Company wide:
NSI Tork

Dble Screw Lug (6) 600-2 AWG 6 Mtg Holes

Item #: 0249713
CAT #: 6-600LL6
UPC: 662381001658
Company wide:
NSI Tork

Turn Prevent Lug 2/0-14

Item #: 0135371
CAT #: 2/0TP
UPC: 662381002402
Company wide:
NSI Tork

Aluminum Double Lug (2) 800 Mcm - 2 Awg (al/cu)

Item #: 0859072
CAT #: 2-800T
UPC: 662381001252
Company wide:
NSI Tork

Vibrating Bell, Diameter: 2-1/2", 8-16VAC, 3-6VDC, Steel

Item #: 0739696
CAT #: TA740
UPC: 786261962287
Company wide:
NSI Tork

Compression Lug, 600 MCM, 2 Hole, 1/2" Stud Size, Aluminum

Item #: 0476084
CAT #: AL600N
UPC: 662381031099
Company wide:
NSI Tork

U Bolt Ground Clamp 1 Cond. 250-2/0

Item #: 0250845
CAT #: UC-109
UPC: 662381108067
Company wide:
NSI Tork

NSI SM-2 Saddle Tie Mount Natl .130

Item #: 0907473
CAT #: SM-2
UPC: 662381132031
Company wide:
NSI Tork

Compression Splice, Standard Barrel, Tinned Copper

Item #: 0871994
CAT #: SC-2
UPC: 662381037046
Company wide:
NSI Tork

Dual Rated Lug Two 600-2

Item #: 0662532
CAT #: 2-600T
UPC: 662381001245
Company wide:
NSI Tork

CU CMP Splice Long 2 AWG

Item #: 0254742
CAT #: C-2
UPC: 662381037534
Company wide:
NSI Tork

NSI 800T-2 STEP PANEL LUG (2) 800-3

Item #: 0859069
CAT #: 800T-2
UPC: 662381001856
Company wide:
NSI Tork

2 AWG Copper Compression Lug

Item #: 0475081
CAT #: L2N
UPC: 662381035066
Company wide:
NSI Tork

2 Awg Parallel Tap Conn.

Item #: 0616342
CAT #: GP-2
UPC: 662381002501
Company wide:
NSI Tork

Astronomic Timer, 2-Circuit, 365-Day

Item #: 0715635
CAT #: DZS200BP
UPC: 786261821836
Company wide:
NSI Tork

Trans Lug (4) 600-2 AWG 6 Mtg Holes

Item #: 0249707
CAT #: 4-600L6
UPC: 662381027023
Company wide:
NSI Tork

2-Port Black Multi-Tap Pre-Insulated Connector

Item #: 2133399
CAT #: ITD-2
UPC: 662381201614
Company wide:
NSI Tork

NSI HTGE-2/0 2 Way Basket 8 SOL - 2

Item #: 0250080
CAT #: HTGE-2/0
UPC: 662381024985
Company wide:
NSI Tork

NSI KC12-2/0 U-Type Die #2/0 AWG Co

Item #: 0250346
CAT #: KC12-2/0
UPC: 662381415486
Company wide:
NSI Tork

NSI 2-600LL4 Dble Screw Lug (2) 600

Item #: 0249696
CAT #: 2-600LL4
UPC: 662381027122
Company wide:
NSI Tork

Ins Serv Ent Sleeve YEL-ORN 1-2 STR

Item #: 0252064
CAT #: ISE72
UPC: 662381028105
Company wide:
NSI Tork

NSI 2-350TP TURN PREVENT LUG (2) 35

Item #: 0251430
CAT #: 2-350TP
UPC: 662381002464
Company wide:
NSI Tork

Dual Rated Lug Two 2/0-14

2 Port Aluminum Lug 2/0 - 14 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0251407
CAT #: 2-2/0T
UPC: 662381001214
Company wide:
Company wide:
NSI Tork

Dual Rated Lug 2/0-14

1 Port Aluminum Lug 2/0-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0595039
CAT #: 2/0T
UPC: 662381001047
Company wide:
NSI Tork

Dble Screw Lug (6) 600-2 AWG 6 Mtg Holes

6 Port Heavy Duty Dual Rated Transformer Lug 600 MCM - 2 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0249713
CAT #: 6-600LL6
UPC: 662381001658
Company wide:
NSI Tork

Turn Prevent Lug 2/0-14

Dual Rated Turn Prevent Lug 2/0-14 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0135371
CAT #: 2/0TP
UPC: 662381002402
Company wide:
NSI Tork

Aluminum Double Lug (2) 800 Mcm - 2 Awg (al/cu)

Aluminum Double Lug (2) 800 Mcm - 2 Awg (al/cu)
Item #: 0859072
CAT #: 2-800T
UPC: 662381001252
Company wide:
NSI Tork

Vibrating Bell, Diameter: 2-1/2", 8-16VAC, 3-6VDC, Steel

Vibrating Bell, Diameter: 2-1/2", 8-16 Volt AC, 3-6 Volt DC, 1 Amp, 76 dB @ 10 ft, Light Duty, Steel
Item #: 0739696
CAT #: TA740
UPC: 786261962287
Company wide:
NSI Tork

Compression Lug, 600 MCM, 2 Hole, 1/2" Stud Size, Aluminum

Compression Lug, 600 - 250 MCM, 2 Hole, 1/2 Inch Stud Size, Aluminum, Dual Rated CU/AL
Item #: 0476084
CAT #: AL600N
UPC: 662381031099
Company wide:
NSI Tork

U Bolt Ground Clamp 1 Cond. 250-2/0

Heavy Duty 1 Cable Parallel Ground Connector for 1/2-3/4in 250 MCM-2/0 AWG. Pipe Made of high-copper-content alloy for grounding to 1/2" - 1" ground rods and ground pipes from 1/4" - 3 1/2" in parallel or 90 degree position. Suitable for direct burial in earth and concrete. Nuts and lockwashers are silicon bronze.
Item #: 0250845
CAT #: UC-109
UPC: 662381108067
Company wide:
NSI Tork

NSI SM-2 Saddle Tie Mount Natl .130

NSI SM-2 "SADDLE TYPE TIE MOU NSI SM-2 SADDLE TIE MOUNT 1=100(BAG)
Item #: 0907473
CAT #: SM-2
UPC: 662381132031
Company wide:
NSI Tork

Compression Splice, Standard Barrel, Tinned Copper

Compression Splice, Standard Barrel, Tinned Copper, 2 AWG, 2 Conductors, Brown
Item #: 0871994
CAT #: SC-2
UPC: 662381037046
Company wide:
NSI Tork

Dual Rated Lug Two 600-2

2 Port Aluminum Lug 600 MCM - 2 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0662532
CAT #: 2-600T
UPC: 662381001245
Company wide:
NSI Tork

CU CMP Splice Long 2 AWG

Long Barrel TinnedCopperSplice2 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0254742
CAT #: C-2
UPC: 662381037534
Company wide:
NSI Tork

NSI 800T-2 STEP PANEL LUG (2) 800-3

NSI 800T-2 STEP PANEL LUG (2)
Item #: 0859069
CAT #: 800T-2
UPC: 662381001856
Company wide:
NSI Tork

2 AWG Copper Compression Lug

Copper Compression Lug, Conductor Size: 2 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0475081
CAT #: L2N
UPC: 662381035066
Company wide:
NSI Tork

2 Awg Parallel Tap Conn.

Nsi Gp-2 2-12 Str parallel Ot T Tap Connector
Item #: 0616342
CAT #: GP-2
UPC: 662381002501
Company wide:
NSI Tork

Astronomic Timer, 2-Circuit, 365-Day

365-Day Time Switch, SPDT, (2) Circuit, 120-277V, Indoor/Outdoor NEMA 3R, Features: Single Holiday/Seasonal Scheduling, Astronomic Feature, Optional Memory Module Programmer.
Item #: 0715635
CAT #: DZS200BP
UPC: 786261821836
Company wide:
NSI Tork

Trans Lug (4) 600-2 AWG 6 Mtg Holes

4 Port Aluminum Dual Rated Transformer Lug 600 MCM - 2 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249707
CAT #: 4-600L6
UPC: 662381027023
Company wide:
NSI Tork

2-Port Black Multi-Tap Pre-Insulated Connector

2-Port Black Multi-Tap Pre-Insulated Connector, 2 – 14 AWG, 600 Volt, Aluminum, Black
Item #: 2133399
CAT #: ITD-2
UPC: 662381201614
Company wide:
NSI Tork

NSI HTGE-2/0 2 Way Basket 8 SOL - 2

NSI HTGE-2/0 TWO WAY BASKET 8
Item #: 0250080
CAT #: HTGE-2/0
UPC: 662381024985
Company wide:
NSI Tork

NSI KC12-2/0 U-Type Die #2/0 AWG Co

NSI KC12-2/0 U-TYPE DIE #2/0
Item #: 0250346
CAT #: KC12-2/0
UPC: 662381415486
Company wide:
NSI Tork

NSI 2-600LL4 Dble Screw Lug (2) 600

NSI 2-600LL4 LUG 600 MCM-2 AW
Item #: 0249696
CAT #: 2-600LL4
UPC: 662381027122
Company wide:
NSI Tork

Ins Serv Ent Sleeve YEL-ORN 1-2 STR

Pre-Insulated Service Entry Sleeves 1-2 Str - 2 Sol Pre-insulated service entry sleeves are used for fast and easy installation with standard tools. For combinations of aluminum-aluminum and aluminum-copper conductors. Meets the requirements of ANSI C119.4. Rated 600 Volts.
Item #: 0252064
CAT #: ISE72
UPC: 662381028105
Company wide:
NSI Tork

NSI 2-350TP TURN PREVENT LUG (2) 35

NSI 2-350TP TURN PREVENT LUG
Item #: 0251430
CAT #: 2-350TP
UPC: 662381002464
Company wide:
863 Items found