2-Port Black Multi-Tap Pre-Insulated Connector

Item #: 2133399

Cat #: ITD-2

UPC: 662381201614

$ 23.28 EA
Company wide:
0 in stock
Documents & Guides
2-Port Black Multi-Tap Pre-Insulated Connector, 2 – 14 AWG, 600 Volt, Aluminum, Black

Overview

2-Port Black Multi-Tap Pre-Insulated Connector, 2 – 14 AWG, 600 Volt, Aluminum, Black

Polaris Black Multi-Tap Connectors form secure connections between multiple conductors with a transparent rounded design and UV-resistant insulation coating. Installs with a hex key and torque wrench, with no need for cover and taping.

Also known as: 662381201614, ITD-2, NSIITD2

Specifications

Color: Black
Volts AC: 600
Material: Aluminum
Number of Ports: 2
Color: Black
Material: Aluminum
Volts AC: 600
Number of Ports: 2