U Bolt Ground Clamp 1 Cond. 250-2/0

Item #: 0250845

Cat #: UC-109

UPC: 662381108067

$ 176.89 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty 1 Cable Parallel Ground Connector for 1/2-3/4in 250 MCM-2/0 AWG. Pipe Made of high-copper-content alloy for grounding to 1/2" - 1" ground rods and ground pipes from 1/4" - 3 1/2" in parallel or 90 degree position. Suitable for direct burial in earth and concrete. Nuts and lockwashers are silicon bronze.

Overview

Heavy Duty 1 Cable Parallel Ground Connector for 1/2-3/4in 250 MCM-2/0 AWG. Pipe Made of high-copper-content alloy for grounding to 1/2" - 1" ground rods and ground pipes from 1/4" - 3 1/2" in parallel or 90 degree position. Suitable for direct burial in earth and concrete. Nuts and lockwashers are silicon bronze.
Also known as: 662381108067, UC-109, NSIUC109

Specifications

Material: Copper
Allowable Gauge Range: 2/0 - 250
Material: Copper
Allowable Gauge Range: 2/0 - 250