Astronomic Timer, 2-Circuit, 365-Day

Item #: 0715635

Cat #: DZS200BP

UPC: 786261821836

$ 1504.83 EA
Company wide:
0 in stock
Documents & Guides
365-Day Time Switch, SPDT, (2) Circuit, 120-277V, Indoor/Outdoor NEMA 3R, Features: Single Holiday/Seasonal Scheduling, Astronomic Feature, Optional Memory Module Programmer.

Overview

365-Day Time Switch, SPDT, (2) Circuit, 120-277V, Indoor/Outdoor NEMA 3R, Features: Single Holiday/Seasonal Scheduling, Astronomic Feature, Optional Memory Module Programmer.

Astronomic Digital Timer with Season Holiday Memory Module 2 Channel 30A 120-277V SPDT Indoor/Outdoor Plastic Enclosure

Also known as: 786261821836, DZS200BP, TRKDZS200BP, HVAC timer

Specifications

Type: Astronomic, SPDT, Electronic
Amps: 20
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 3R
Range: 7 - 365 Day
Type: Astronomic, SPDT, Electronic
Volts AC Range: 120 - 277
Range: 7 - 365 Day
Amps: 20
IP/NEMA Rating: NEMA 3R