Dual Rated Lug Two 600-2

Item #: 0662532

Cat #: 2-600T

UPC: 662381001245

$ 56.67 EA
Company wide:
0 in stock
Documents & Guides
2 Port Aluminum Lug 600 MCM - 2 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.

Overview

2 Port Aluminum Lug 600 MCM - 2 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Also known as: 662381001245, 2-600T, NSI2600T

Specifications

Conductors: 2
Material: Aluminum
Conductors: 2
Material: Aluminum