
Vibrating Bell, Diameter: 2-1/2", 8-16VAC, 3-6VDC, Steel
Item #: 0739696
Cat #: TA740
UPC: 786261962287
$ 45.27 EA
Company wide:
0
in stock
Documents & Guides
Vibrating Bell, Diameter: 2-1/2", 8-16 Volt AC, 3-6 Volt DC, 1 Amp, 76 dB @ 10 ft, Light Duty, Steel
Overview
Vibrating Bell, Diameter: 2-1/2", 8-16 Volt AC, 3-6 Volt DC, 1 Amp, 76 dB @ 10 ft, Light Duty, Steel
Also known as: 786261962287, TA740, TRKTA740
Specifications
| Amps: | 1 |
| Color: | Metallic |
| Mounting: | Surface |
| Material: | Steel |
| Diameter: | 2 1/2 in |
| Volts DC Range: | 3 - 6 |
| Volts AC Range: | 8 - 16 |
| Amps: | 1 |
| Mounting: | Surface |
| Diameter: | 2 1/2 in |
| Volts AC Range: | 8 - 16 |
| Color: | Metallic |
| Material: | Steel |
| Volts DC Range: | 3 - 6 |