Dual Rated Lug 2/0-14

Item #: 0595039

Cat #: 2/0T

UPC: 662381001047

$ 4.72 EA
Company wide:
0 in stock
Documents & Guides
1 Port Aluminum Lug 2/0-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.

Overview

1 Port Aluminum Lug 2/0-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Also known as: 662381001047, 2/0T, NSI20T

Specifications

Material: Aluminum
Allowable Gauge Range: 14 - 2/0
Material: Aluminum
Allowable Gauge Range: 14 - 2/0