Compression Splice, Standard Barrel, Tinned Copper

Item #: 0871994

Cat #: SC-2

UPC: 662381037046

$ 16.51 EA
Company wide:
0 in stock
Documents & Guides
Compression Splice, Standard Barrel, Tinned Copper, 2 AWG, 2 Conductors, Brown

Overview

Compression Splice, Standard Barrel, Tinned Copper, 2 AWG, 2 Conductors, Brown
Also known as: 662381037046, SC-2, NSISC2

Specifications

Color: Brown
Conductors: 2
Material: Copper
Allowable Gauge Range: 2
Color: Brown
Material: Copper
Conductors: 2
Allowable Gauge Range: 2