• Search
  • "rn-50-c"

"rn-50-c"

253,720 Found
Panduit

StrongHold Cable Tie, 6.3", 100/PK

Item #: 0329512
CAT #: S6-50-C
UPC: 613056258877
Company wide:
ABB

Abb 1svr500100r0000 Delay On Make T

Item #: 0676140
CAT #: 1SVR500100R0000
UPC: 013614350652
Company wide:
Panduit

Cable Tie, Standard, 12" Long, 100/PK

Item #: 0013292
CAT #: BT3S-C
UPC: 074983412068
Company wide:
Panduit

Cable Tie, Light-Heavy, 14.5" Long, Nylon, Natural Color, 50/Pack

Item #: 0342769
CAT #: PLT4H-L
UPC: 074983540914
Company wide:
nVent Caddy

Cat HP J-hook, pre-galvanized, 1 5/16" dia

Item #: 0180053
CAT #: CAT21HP
UPC: 782856848547
Company wide:
Thomas & Betts

Cable Tie, Standard, 7.31" Long, UV Nylon, Black, 100/Pack

Item #: 0058753
CAT #: TY525MX
UPC: 786210805108
Company wide:
ABB

Power Supply, (UPS), 24VDC

Item #: 0220059
CAT #: 1SVR360663R1001
UPC: 013614503829
Company wide:
Eaton

20A, 3 pole circuit breaker, Pow-R-Line

Item #: 0060692
CAT #: GHB3020
UPC: 786679911266
Company wide:
Eaton

Transformer, 50VA, 220/230/240x440/460/480 -110/15/120, MTE Series

Item #: 0312839
CAT #: C0050E2AFB
UPC: 786680420801
Company wide:
HellermannTyton

Screw Cable Tie, 50lb, 8.5", Natural, 1000PK

Item #: 0212154
CAT #: T50MR9M4
UPC: 089306086420
Company wide:
Eaton

30A, 3 pole circuit breaker, Pow-R-Line

Item #: 0060693
CAT #: GHB3030
UPC: 786679911273
Company wide:
Thomas & Betts

Cable Tie, Standard, 14.2" Long, UV Nylon, Black, 100/Pack

Item #: 0058761
CAT #: TY528MX
UPC: 786210805146
Company wide:
ABB

Manual Motor Starter, 116/132 Busbar 65a

Item #: 0901191
CAT #: PS1-2-1-65
UPC: 013614400722
Company wide:
HellermannTyton

Heavy Duty Cable Tie, 120 lb, 15", Natural, 50/PK

Item #: 0059660
CAT #: T120R9K2
UPC: 089306061144
Company wide:
Panduit

120 lb Screw Mount Cable Tie, 14.96" Long, 50/PK

Item #: 0329586
CAT #: SC15-120-S25-L
UPC: 613056258341
Company wide:
nVent Hoffman

Electric Heater, 100W, 115V, 50/60 Hz, Aluminum

Item #: 0027508
CAT #: DAH1001A
UPC: 783510705305
Company wide:
Panduit

Cable Tie, Light-Heavy, 14.5" Long, UV Nylon, Black, 50/Pack

Item #: 0013620
CAT #: PLT4H-L0
UPC: 074983540921
Company wide:
Panduit

StrongHold Cable Tie, 6.3L (160mm), .19W, 100/PK

Item #: 0329513
CAT #: S6-50-C0
UPC: 613056258884
Company wide:
3M

30 lb Intermediate Cable Tie, 100/PK

Item #: 0873062
CAT #: CT6NT40-C
UPC: 051128592861
Company wide:
HellermannTyton

Heavy Duty Cable Tie, 120lb, 15", Black

Item #: 0059662
CAT #: T120R0K2
UPC: 089306059905
Company wide:
Panduit

Heat Shrink Thin, .50"(12.7mm) Dia, Yell

Item #: 0670224
CAT #: HSTT50-48-545
UPC: 074983520633
Company wide:
Lithonia Lighting

Emergency LED Driver, 10W

Item #: 2191384
CAT #: ILD 10 MVOLT LQD 10-55 J10
UPC: 197589690927
Company wide:
Thomas & Betts

Cable Tie 120lb 30" Ultraviolet Resistant Black Nylon with Stainless Steel Locking Device, 50/pk

Item #: 0699993
CAT #: TY529MX
UPC: 786210838908
Company wide:
Eaton

TYPE GHB BREAKER 2P 20A 277/480VAC MAX

Item #: 0060685
CAT #: GHB2020
UPC: 786679911204
Company wide:
Panduit

StrongHold Cable Tie, 6.3", 100/PK

StrongHold™ Cable Tie, 6.3 Inch, Standard, Nylon, Natural, Package 100
Item #: 0329512
CAT #: S6-50-C
UPC: 613056258877
Company wide:
ABB

Abb 1svr500100r0000 Delay On Make T

Abb; Electronic Time Relay; Ct-erd 12, On-delay; Timing Range: 05 S - 100 Hr; Coil: 24 - 240 Vac, 24 - 48 Vdc; Contact Configuration: 1 C/o; Contact Rating: 250v, 6 Amp; Mounting: Din Rail (en 60715), Snap-on; Connection: Fine Strand With Wire End Ferrule: (2) 20 - 16 Awg/(1) 20- 14 Awg, Fine Strand Without Wire End Ferrule: (2) 20 - 16 Awg/(1) 20- 14 Awg, Rigid: (2) 20 - 16 Awg/(1) 20- 12 Awg; Enclosure: Ip50 (enclosure), Ip20 (terminal); Size: 0.69 In Width X 2.76 In Heightx 2.28 In Depth; Operating Cycles: Mechanical Switching: 30000000 Cycles, Electrical Switching: 100000 Cycles; Operating Temperature: -20 To +60 Deg C; Environmental Conditions: Storage Temperature: -40 To 85 Deg C, Damp Heat: 95 Pct Rh; Switching Current: 100 Milamp Minimum; Switching Current: 6 Amp At 230 Vac (resistive), 3 Amp At 230 Vac (inductive), 6 Amp At 24 Vdc (resistive), 2 Amp At 24 Vdc(inductive); Recovery Time: Less Than 50 Ms; Accuracy: Less Than 005 Pct Withinthe Rated Control Supply Voltage, Less Than 06 Pct Within The Temperature Range;amperage Rating: 53.52 Milamp At 115 Vac, 61.1 Milamp At 230 Vac, 14.7 Milamp At24 Vdc; Output Circuit: 15-16/18; Indicator: Green LED For Supply Voltage, Yellow LED For Relay Status; Stripping Length: 7 Mm; Contact Material: Cd-free; Tightening Torque: 0.5 - 0.8 N-m; Switching Voltage: 12 V Minimum
Item #: 0676140
CAT #: 1SVR500100R0000
UPC: 013614350652
Company wide:
Panduit

Cable Tie, Standard, 12" Long, 100/PK

Cable Tie w/ Metal Barb, Nylon, Standard Cross Section, Natural Color, 12 Inch Long, .185 Inch Wide, 3" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100
Item #: 0013292
CAT #: BT3S-C
UPC: 074983412068
Company wide:
Panduit

Cable Tie, Light-Heavy, 14.5" Long, Nylon, Natural Color, 50/Pack

Cable Tie, Nylon, Light-Heavy Cross Section, Natural Color, 14.5 Inch Long, .300 Inch Wide, 4" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50
Item #: 0342769
CAT #: PLT4H-L
UPC: 074983540914
Company wide:
nVent Caddy

Cat HP J-hook, pre-galvanized, 1 5/16" dia

1 5/16" J-Hook With Multi-Function Clip That Accepts Up To (50) Cat 5e, (40) Cat 6, (25) Cat 6A, Cat 7, Fiber Optic, Innerduct, or Coax Cable. Color Options. Standard Package Quantity: 50.
Item #: 0180053
CAT #: CAT21HP
UPC: 782856848547
Company wide:
Thomas & Betts

Cable Tie, Standard, 7.31" Long, UV Nylon, Black, 100/Pack

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 7" (177.8 mm). Width: 0.185" (4.699 mm). Color: Black. Package Quantity: 100.
Item #: 0058753
CAT #: TY525MX
UPC: 786210805108
Company wide:
ABB

Power Supply, (UPS), 24VDC

The CP-C.1 24/10.0 is a power supply from the CP-C.1 range. The primary switch mode power supply offers a wide range input of 85-264 V AC and 90-300 V DC, rated input voltage is 110-240 V AC. The rated output power is 240 W, rated output current is 10 A at an output voltage of 24 V DC. The output voltage is adjustable within a range of 22.5 to 28.5 V DC. The power supply provides a U/I output characteristic with a power reserve of up to 50 percent and allows parallel operation to increase capacity and to enable redundancy. Further features are: power factor correction acc. to EN 61000-3-2. Redundancy unit and buffer modules are available as accessories.
Item #: 0220059
CAT #: 1SVR360663R1001
UPC: 013614503829
Company wide:
Eaton

20A, 3 pole circuit breaker, Pow-R-Line

Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 20 A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz
Item #: 0060692
CAT #: GHB3020
UPC: 786679911266
Company wide:
Eaton

Transformer, 50VA, 220/230/240x440/460/480 -110/15/120, MTE Series

50 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips.
Item #: 0312839
CAT #: C0050E2AFB
UPC: 786680420801
Company wide:
HellermannTyton

Screw Cable Tie, 50lb, 8.5", Natural, 1000PK

1-Piece Cable Tie/Screw Mount, 8.5 Inch Long, #10 Screw, 1.8 Inch Max Bundle Dia, 50 Pound, PA66, Natural, 1,000/pkg
Item #: 0212154
CAT #: T50MR9M4
UPC: 089306086420
Company wide:
Eaton

30A, 3 pole circuit breaker, Pow-R-Line

Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 30 A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz
Item #: 0060693
CAT #: GHB3030
UPC: 786679911273
Company wide:
Thomas & Betts

Cable Tie, Standard, 14.2" Long, UV Nylon, Black, 100/Pack

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 14" (355.6 mm). Width: 0.187" (4.75 mm). Color: Black. Package Quantity: 100.
Item #: 0058761
CAT #: TY528MX
UPC: 786210805146
Company wide:
ABB

Manual Motor Starter, 116/132 Busbar 65a

Abb; Busbar; Amperage Rating: 65 Amp; Voltage Rating: 600 - 690 V; Size: 95.5 Mmwidth X 13 Mm Height X 32.3 Mm Depth; Phase: 3 Ph; Enclosure: Ip20; Environmental Conditions: Operating Temperature: -25 To 70 Deg C, Storage Temperature: -50 To 80 Deg C
Item #: 0901191
CAT #: PS1-2-1-65
UPC: 013614400722
Company wide:
HellermannTyton

Heavy Duty Cable Tie, 120 lb, 15", Natural, 50/PK

Heavy Duty Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66, Natural, 50/pkg
Item #: 0059660
CAT #: T120R9K2
UPC: 089306061144
Company wide:
Panduit

120 lb Screw Mount Cable Tie, 14.96" Long, 50/PK

Screw Mount Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 14.96" (380 mm). Width: 0.30" (7.6 mm). Mount: 1/4" Screw. Color: Black. Package Quantity: 50.
Item #: 0329586
CAT #: SC15-120-S25-L
UPC: 613056258341
Company wide:
nVent Hoffman

Electric Heater, 100W, 115V, 50/60 Hz, Aluminum

Electric Heater, 100 watt, Size/Dims: 115v 50/60Hz, Material/Finish: Aluminum.
Item #: 0027508
CAT #: DAH1001A
UPC: 783510705305
Company wide:
Panduit

Cable Tie, Light-Heavy, 14.5" Long, UV Nylon, Black, 50/Pack

Cable Tie, Weather Resistant Nylon, Light-Heavy Cross Section, Black, 14.5 Inch Long, .300 Inch Wide, 4" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50
Item #: 0013620
CAT #: PLT4H-L0
UPC: 074983540921
Company wide:
Panduit

StrongHold Cable Tie, 6.3L (160mm), .19W, 100/PK

StrongHold™ Cable Tie, 6.3L (160mm), Standard, Nylon, Weather Resistant, Black, Package 100
Item #: 0329513
CAT #: S6-50-C0
UPC: 613056258884
Company wide:
3M

30 lb Intermediate Cable Tie, 100/PK

Intermediate Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 5.8" (147 mm). Width: 0.14" (3.6 mm). Color: White. Package Quantity: 100
Item #: 0873062
CAT #: CT6NT40-C
UPC: 051128592861
Company wide:
HellermannTyton

Heavy Duty Cable Tie, 120lb, 15", Black

Heavy Duty Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66, Black. 50/pkg. Priced per Cable Tie.
Item #: 0059662
CAT #: T120R0K2
UPC: 089306059905
Company wide:
Panduit

Heat Shrink Thin, .50"(12.7mm) Dia, Yell

Thin wall heat shrink, .50" (12.7mm) diameter, yellow/green cross-linked polyolefin, 5 pc. package quantity.
Item #: 0670224
CAT #: HSTT50-48-545
UPC: 074983520633
Company wide:
Lithonia Lighting

Emergency LED Driver, 10W

IOTA Constant Power Emergency LED Driver: 120-277VAC, 50/60Hz, Output: 10-55VDC Class 2 Compliant, 1.0A (@10VDC) - 0.18A (@55VDC), 10 Watts (constant), 1.4A. Operating Temp: 0° to 55° C, Self-Diagnostic / Self-Testing, Stainless Steel Switch. Acuity/IOTA CI Code: *285C6F
Item #: 2191384
CAT #: ILD 10 MVOLT LQD 10-55 J10
UPC: 197589690927
Company wide:
Thomas & Betts

Cable Tie 120lb 30" Ultraviolet Resistant Black Nylon with Stainless Steel Locking Device, 50/pk

Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 770.61mm (30.34 Inches), Width of 6.93mm (0.273 Inches), Thickness of 1.52mm (0.06 Inches), Tensile Strength Rating of 534 Newtons (120 pounds), 50/PK
Item #: 0699993
CAT #: TY529MX
UPC: 786210838908
Company wide:
Eaton

TYPE GHB BREAKER 2P 20A 277/480VAC MAX

Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Two-pole, 20 A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz
Item #: 0060685
CAT #: GHB2020
UPC: 786679911204
Company wide:
Over 253,720 Items found