Cable Tie 120lb 30" Ultraviolet Resistant Black Nylon with Stainless Steel Locking Device, 50/pk

Item #: 0699993

Cat #: TY529MX

UPC: 786210838908

$ 3.80 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 770.61mm (30.34 Inches), Width of 6.93mm (0.273 Inches), Thickness of 1.52mm (0.06 Inches), Tensile Strength Rating of 534 Newtons (120 pounds), 50/PK

Overview

Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 770.61mm (30.34 Inches), Width of 6.93mm (0.273 Inches), Thickness of 1.52mm (0.06 Inches), Tensile Strength Rating of 534 Newtons (120 pounds), 50/PK

Oval low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Because there are no notches, TyRap ties provide an infinite number of locking positions while fastening the tie at the precise bundle diameter needed.

Also known as: 786210838908, TY529MX, THBTY529MX

Specifications

Length: 30 in
Color: Black
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 30 in
Width: 0.270 in
Material: Nylon
Color: Black
Weight Capacity: 120 lbs