Cable Tie, Standard, 7.31" Long, UV Nylon, Black, 100/Pack

Item #: 0058753

Cat #: TY525MX

UPC: 786210805108

$ 0.51 EA
Company wide:
2,100 in stock
Documents & Guides
Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 7 Inch (177.8 mm). Width: 0.185" Inch (4.699 mm). Color: Black. Package Quantity: 100.

Overview

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 7 Inch (177.8 mm). Width: 0.185" Inch (4.699 mm). Color: Black. Package Quantity: 100.

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210805108, TY525MX, THBTY525MX, Solar Tie

Specifications

Width: 0.185 in
Length: 7 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Width: 0.185 in
Color: Black
Material: Nylon
Length: 7 in
Weight Capacity: 50 lbs