Cable Tie, Light-Heavy, 14.5" Long, UV Nylon, Black, 50/Pack

Item #: 0013620

Cat #: PLT4H-L0

UPC: 074983540921

$ 0.94 EA
Company wide:
8,400 in stock
Cable Tie, Weather Resistant Nylon, Light-Heavy Cross Section, Black, 14.5 Inch Long, .300 Inch Wide, 4" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50

Overview

Cable Tie, Weather Resistant Nylon, Light-Heavy Cross Section, Black, 14.5 Inch Long, .300 Inch Wide, 4" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50

Cable Tie, 14.5 Inches (368 mm) Length, Light-Heavy, 120 Pounds Minimum Loop Tensile Strength, Weather Resistant Nylon 6.6, Black. Material Flammability Rating of HB. Weather Resistant material has greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. One-piece construction for consistent performance and reliability. Low thread force.

Also known as: 074983540921, PLT4H-L0, PDTPLT4HL0, Solar Tie

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 14.500 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Black
Weight Capacity: 120 lbs
Length: 14.500 in
Family / Style: Pan-Ty®
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.075 in