StrongHold Cable Tie, 6.3", 100/PK

Item #: 0329512

Cat #: S6-50-C

UPC: 613056258877

$ 0.18 EA
Company wide:
6,600 in stock
Documents & Guides
StrongHold™ Cable Tie, 6.3 Inch, Standard, Nylon, Natural, Package 100

Overview

StrongHold™ Cable Tie, 6.3 Inch, Standard, Nylon, Natural, Package 100

StrongHold™ offers contractors economical cable tie options for commercial construction including locking, releasable, and clamp ties. The line features a variety of plenum-rated nylon cable ties in natural, UV weather resistant black, and red, suitable for both indoor and outdoor applications.

Also known as: 613056258877, S6-50-C, PDTS650C

Specifications

Width: 0.190 in
Size: Standard
Color: Natural
Diameter: 1.500 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 6.300 in
Family / Style: StrongHold™
Product Thickness: 0.051 in
Width: 0.190 in
Color: Natural
Weight Capacity: 50 lbs
Length: 6.300 in
Product Thickness: 0.051 in
Size: Standard
Diameter: 1.500 in
Material: Nylon
Family / Style: StrongHold™