Heavy Duty Cable Tie, 120lb, 15", Black

Item #: 0059662

Cat #: T120R0K2

UPC: 089306059905

$ 1.18 EA
Company wide:
95,300 in stock
Documents & Guides
Heavy Duty Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66, Black. 50/pkg. Priced per Cable Tie.

Overview

Heavy Duty Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66, Black. 50/pkg. Priced per Cable Tie.

Heavy-Duty T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. Durable head design guarantees high tensile strength and a low insertion force. The bent tail allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306059905, T120R0K2, TYNT120R0K2, HVAC cable zip tie, HVAC cable xip

Specifications

Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 15.240 in
Color: Black
Material: Nylon
Weight Capacity: 120 lbs
Length: 15.240 in