Screw Cable Tie, 50lb, 8.5", Natural, 1000PK

Item #: 0212154

Cat #: T50MR9M4

UPC: 089306086420

$ 0.30 EA
Company wide:
43,000 in stock
Documents & Guides
1-Piece Cable Tie/Screw Mount, 8.5 Inch Long, #10 Screw, 1.8 Inch Max Bundle Dia, 50 Pound, PA66, Natural, 1,000/pkg

Overview

1-Piece Cable Tie/Screw Mount, 8.5 Inch Long, #10 Screw, 1.8 Inch Max Bundle Dia, 50 Pound, PA66, Natural, 1,000/pkg

Screw Mount Cable Ties are made of all plastic and provide a quick and simple method of mounting. Type is T50MR and Color is Natural (NA). Package quantity is 1000.

Also known as: 089306086420, T50MR9M4, TYNT50MR9M4

Features & Benefits

  • Screw mount style creates low insertion and high extraction force
  • Choose from several tensile strengths and lengths to accommodate a range of applications

Specifications

Width: 0.180 in
Color: White
Weight Capacity: 50 lbs
Length: 8.500 in
Width: 0.180 in
Weight Capacity: 50 lbs
Color: White
Length: 8.500 in