3
more

Emergency LED Driver, 10W
Item #: 2191384
Cat #: ILD 10 MVOLT LQD 10-55 J10
UPC: 197589690927
$ 247.77 EA
Company wide:
45
in stock
Documents & Guides
IOTA Constant Power Emergency LED Driver: 120-277VAC, 50/60Hz, Output: 10-55VDC Class 2 Compliant, 1.0A (@10VDC) - 0.18A (@55VDC), 10 Watts (constant), 1.4A. Operating Temp: 0° to 55° C, Self-Diagnostic / Self-Testing, Stainless Steel Switch. Acuity/IOTA CI Code: *285C6F
Overview
IOTA Constant Power Emergency LED Driver: 120-277VAC, 50/60Hz, Output: 10-55VDC Class 2 Compliant, 1.0A (@10VDC) - 0.18A (@55VDC), 10 Watts (constant), 1.4A. Operating Temp: 0° to 55° C, Self-Diagnostic / Self-Testing, Stainless Steel Switch. Acuity/IOTA CI Code: *285C6F
ILD Series emergency drivers deliver advanced performance to achieve egress functionality in your commercial indoor LED luminaires. The ILD Series combines the advantages of peak emergency operation, versatile system compatibility, user-friendly design features, and a reduced form factor to take modern linear and compact emergency lighting to the next level.
Also known as: 197589690927, ILD 10 MVOLT LQD 10-55 J10, LITILD10MVOLTLQD10
Specifications
| Wattage: | 10 |
| Family / Style: | LED |
| Material: | Galvanized Steel |
| Type: | LED Driver, Emergency Backup |
| Volts AC Range: | 120 - 277 |
| Wattage: | 10 |
| Material: | Galvanized Steel |
| Volts AC Range: | 120 - 277 |
| Family / Style: | LED |
| Type: | LED Driver, Emergency Backup |