120 lb Screw Mount Cable Tie, 14.96" Long, 50/PK

Item #: 0329586

Cat #: SC15-120-S25-L

UPC: 613056258341

$ 1.14 EA
Company wide:
12,150 in stock
Documents & Guides
Screw Mount Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 14.96" (380 mm). Width: 0.30" (7.6 mm). Mount: 1/4" Screw. Color: Black. Package Quantity: 50.

Overview

Screw Mount Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 14.96" (380 mm). Width: 0.30" (7.6 mm). Mount: 1/4" Screw. Color: Black. Package Quantity: 50.

• -40°F (-40°C) to 185°F (85°C) Operating Temp. • cULus Listing in accordance with Table • CE Declaration • Plenum Rated AH-2 • Black UV Weather resistant is suitable for outdoor use • Halogen Free Polyamide 6.6

Also known as: 613056258341, SC15-120-S25-L, PDTSC15120S25L

Specifications

Color: White
Weight Capacity: 120 lbs
Length: 14.960 in
Color: White
Length: 14.960 in
Weight Capacity: 120 lbs