• Search
  • "c-350 industries, llc"

"c-350 industries, llc"

464 Found
NSI Tork

POLARIS EDGE Connector 350 6 Port Blk

Item #: 0020823
CAT #: ISPB350-6
UPC: 662381788979
Company wide:
NSI Tork

Nema Panel Lug (2)350-6

Item #: 0251428
CAT #: 2-350L2
UPC: 662381001412
Company wide:
NSI Tork

Easy-Splice Gel Tap 2/0

Item #: 0611728
CAT #: ESGTS-2/0
UPC: 662381168641
Company wide:
NSI Tork

Turn Prevent Lug 350-6

Item #: 0580230
CAT #: 350TP
UPC: 662381002426
Company wide:
NSI Tork

350 Mcm Alum Compression Splice(al/cu)

Item #: 0857274
CAT #: ASC350T
UPC: 662381032102
Company wide:
NSI Tork

POLARIS Mount Ins Multi-Tap 600 6 Port

Item #: 0250244
CAT #: IPLMD600-6
UPC: 662381789181
Company wide:
NSI Tork

POLARIS Mount Ins Multi-Tap 500 10 Port

Item #: 0250238
CAT #: IPLMD500-10
UPC: 662381945082
Company wide:
NSI Tork

Copper C-Tap 350-4/0 Main

Item #: 0251732
CAT #: CTH-114
UPC: 662381098139
Company wide:
NSI Tork

Dual Rated Lug 350-6

Item #: 0191108
CAT #: 350T
UPC: 662381001085
Company wide:
NSI Tork

Easy-Splice Gel Stub 500

Item #: 0611716
CAT #: GSS-500
UPC: 662381015587
Company wide:
NSI Tork

600-2 AWG Dble Screw Lug

Item #: 0251547
CAT #: 600LL2
UPC: 662381001696
Company wide:
NSI Tork

Aluminum Pin Terminal Al Pin OS 350 MCM

Item #: 0580187
CAT #: PTO-350
UPC: 662381033253
Company wide:
NSI Tork

Nema Panel Lug (3) 350-6

Item #: 0249698
CAT #: 3-350L4
UPC: 662381026965
Company wide:
NSI Tork

Polaris™ Insulated Multi-Tap Connector

Item #: 0264425
CAT #: IPLD350-8
UPC: 662381924063
Company wide:
NSI Tork

Nema Panel Lug (4) 350-6 AWG 6 Mtg Holes

Item #: 0894027
CAT #: 4-350L6
UPC: 662381026972
Company wide:
NSI Tork

Dble Screw Lug (3) 350-6

Item #: 0249699
CAT #: 3-350LL4
UPC: 662381027078
Company wide:
NSI Tork

POLARIS EDGE Connector 350 4 Port Clear

Item #: 0121880
CAT #: ISPC350-4
UPC: 662381789020
Company wide:
NSI Tork

POLARIS EDGE Connector 350 3 Port Clear

Item #: 0856899
CAT #: ISPC350-3
UPC: 662381789013
Company wide:
NSI Tork

Multi-Tap Connector, 8-Port, Black, Insulated, 350 MCM - 6 AWG, 1-Sided

Item #: 0264000
CAT #: IPL350-8
UPC: 662381914064
Company wide:
NSI Tork

Easy-Splice Gel Tap 2

Item #: 0611720
CAT #: ESGTS-2
UPC: 662381168634
Company wide:
NSI Tork

Insulated Multi-Tap Connector, 2-Sided, 10-Port, 6 AWG - 350 MCM

Item #: 0754830
CAT #: IPLD350-10
UPC: 662381924087
Company wide:
NSI Tork

Trans Lug (6) 350-6 AWG 8 Mtg Holes

Item #: 0249710
CAT #: 6-350L8
UPC: 662381026989
Company wide:
NSI Tork

Dble Screw Lug(2) 350-6

Item #: 0249692
CAT #: 2-350LL4
UPC: 662381027061
Company wide:
NSI Tork

POLARIS Ins Multi-Tap 350 3 Port SSE

Item #: 0263994
CAT #: IPL350-3
UPC: 662381914019
Company wide:
NSI Tork

POLARIS EDGE Connector 350 6 Port Blk

350-12AWG Polaris Black InsulatedSubmersible Pedestal Connector -6 port PolarisInsulated Submersible PedestalConnectors are manufactured from high strength 6061-T6 aluminum alloy, providing premium electrical and mechanical performance. Radial tipped set screws reduce conductor strand damage, and the range taking design allows for many sizes and types of conductors- all in one connector. Encapsulated in rubber with a nominal thickness of 125 mils. and high dielectric strength. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Meets or exceeds ANSI C119.4 Class A specifications. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. For use with copper and/or aluminum cables.
Item #: 0020823
CAT #: ISPB350-6
UPC: 662381788979
Company wide:
NSI Tork

Nema Panel Lug (2)350-6

2 Port Panelboard Lug 350 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0251428
CAT #: 2-350L2
UPC: 662381001412
Company wide:
NSI Tork

Easy-Splice Gel Tap 2/0

Easy-Splice Gel Tap Splice Kit with Connector for #14 - 2/0 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. The sealant gel protects the connection from moisture ingress, corrosion and pollution. The hinged splice closure can be installed over the connector in seconds by simply snapping the cover shut. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C.
Item #: 0611728
CAT #: ESGTS-2/0
UPC: 662381168641
Company wide:
NSI Tork

Turn Prevent Lug 350-6

Dual Rated Turn Prevent Lug 350 MCM - 6 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0580230
CAT #: 350TP
UPC: 662381002426
Company wide:
NSI Tork

350 Mcm Alum Compression Splice(al/cu)

Nsi Asc350t #350 Alum Compres sion Splice
Item #: 0857274
CAT #: ASC350T
UPC: 662381032102
Company wide:
NSI Tork

POLARIS Mount Ins Multi-Tap 600 6 Port

6 Wire Polaris 600 MCM-6 AWG Insulated Multi-Cable Connector with Mounting Holes, Either Side Wire Entry Polaris Insulated Multi-Cable Connectors have wire entry ports on both sides of the connector to allow for access from either side. Mounting holes at each end of the connector allow for direct isolated mounting to the trough, panel or wireway. IPLMD Series connectors are insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable access plugs over the hex screws. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV resistant. Will not support combustion. Mounting holes will accept a 1/4" bolt for 3/0 AWG and a 5/16" bolt for 250 MCM and 350 MCM. UL Listed 486B Wire Connector. AL7U and Cold temperature rated to -45 degrees C, rated 600V, 75 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250244
CAT #: IPLMD600-6
UPC: 662381789181
Company wide:
NSI Tork

POLARIS Mount Ins Multi-Tap 500 10 Port

10 Wire Polaris 500 MCM-4 AWG Insulated Multi-Cable Connector with Mounting Holes, Either Side Wire Entry Polaris Insulated Multi-Cable Connectors have wire entry ports on both sides of the connector to allow for access from either side. Mounting holes at each end of the connector allow for direct isolated mounting to the trough, panel or wireway. IPLMD Series connectors are insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable access plugs over the hex screws. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV resistant. Will not support combustion. Mounting holes will accept a 1/4" bolt for 3/0 AWG and a 5/16" bolt for 250 MCM and 350 MCM. UL Listed 486B Wire Connector. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250238
CAT #: IPLMD500-10
UPC: 662381945082
Company wide:
NSI Tork

Copper C-Tap 350-4/0 Main

Heavy Duty Copper C Tap Grounding Connector for 350 MCM to 4/0 AWG APPLICATIONS: Copper "C" Taps ensure positive, all-around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 0251732
CAT #: CTH-114
UPC: 662381098139
Company wide:
NSI Tork

Dual Rated Lug 350-6

1 Port Aluminum Lug 350 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0191108
CAT #: 350T
UPC: 662381001085
Company wide:
NSI Tork

Easy-Splice Gel Stub 500

Easy-Splice Push On Gel Stub Splice Kit 250 - 500 MCM Quickly and conveniently insulate, seal and protect sub splice connections up to 1,000 Volts. The robust yet compact design is engineered to handle the harsh environment of motor and many other connection applications (including street lights). Specially formulated material provides excellent abrasion resistance, insulation value, and UV resistance. Each cap size is designed to fit a wide range of cable sizes. The expandable design keeps the cap as small as possible allowing it to expand only as much as needed to fit. Rated 105¦C. cULus listed. The kit includes one gel filled cap, one cap clamp, and one phase separator. The kits include three of each one per phase. INSTALLATION: GSS connector kits provide the fastest installation. Simply slide the cover down over the connection and snap the clamp closed. Sealant gel is already in the cap.
Item #: 0611716
CAT #: GSS-500
UPC: 662381015587
Company wide:
NSI Tork

600-2 AWG Dble Screw Lug

1 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0251547
CAT #: 600LL2
UPC: 662381001696
Company wide:
NSI Tork

Aluminum Pin Terminal Al Pin OS 350 MCM

Offset Pin Terminal 350 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Item #: 0580187
CAT #: PTO-350
UPC: 662381033253
Company wide:
NSI Tork

Nema Panel Lug (3) 350-6

3 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG with 4 Mounting Holes Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249698
CAT #: 3-350L4
UPC: 662381026965
Company wide:
NSI Tork

Polaris™ Insulated Multi-Tap Connector

Polaris™ Insulated Multi-Tap Connector, 8 Port (Dual Sided Entry), 350 MCM - 6 AWG, 600 Volt, Black, Plastisol
Item #: 0264425
CAT #: IPLD350-8
UPC: 662381924063
Company wide:
NSI Tork

Nema Panel Lug (4) 350-6 AWG 6 Mtg Holes

4 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0894027
CAT #: 4-350L6
UPC: 662381026972
Company wide:
NSI Tork

Dble Screw Lug (3) 350-6

3 Port Heavy Duty Dual Rated Transformer Lug 350 MCM - 6 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0249699
CAT #: 3-350LL4
UPC: 662381027078
Company wide:
NSI Tork

POLARIS EDGE Connector 350 4 Port Clear

350-12 AWG Polaris Clear Insulated Submersible Pedestal Connector - 4 port Polaris Insulated Submersible Pedestal Connectors are manufactured from high strength 6061-T6 aluminum alloy, providing premium electrical and mechanical performance. Radial tipped set screws reduce conductor strand damage, and the range taking design allows for many sizes and types of conductors- all in one connector. Encapsulated in rubber with a nominal thickness of 125 mils. and high dielectric strength. ISPC connectors (clear) allow for an easier installation. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Meets or exceeds ANSI C119.4 Class A specifications. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. For use with copper and/or aluminum cables.
Item #: 0121880
CAT #: ISPC350-4
UPC: 662381789020
Company wide:
NSI Tork

POLARIS EDGE Connector 350 3 Port Clear

350-12AWG PolarisClear InsulatedSubmersible Pedestal Connector -3 port PolarisInsulated Submersible PedestalConnectors are manufactured from high strength 6061-T6 aluminum alloy, providing premium electrical and mechanical performance. Radial tipped set screws reduce conductor strand damage, and the range taking design allows for many sizes and types of conductors- all in one connector. Encapsulated in rubber with a nominal thickness of 125 mils. and high dielectric strength. ISPC connectors (clear) allow for an easier installation. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Meets or exceeds ANSI C119.4 Class A specifications. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. For use with copper and/or aluminum cables.
Item #: 0856899
CAT #: ISPC350-3
UPC: 662381789013
Company wide:
NSI Tork

Multi-Tap Connector, 8-Port, Black, Insulated, 350 MCM - 6 AWG, 1-Sided

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 8, Wire Range: 350 MCM - 6 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item #: 0264000
CAT #: IPL350-8
UPC: 662381914064
Company wide:
NSI Tork

Easy-Splice Gel Tap 2

Easy-Splice Gel Tap Splice Kit with Connector for #14 - #2 AWG The Easy-Splice gel tap splice kit provides a fast and simple method for connecting, insulating, and environmentally sealing low-voltage splices. The splice kit is designed for underground and overhead environments and is useful for street lighting applications. The splice kit's dual-rated mechanical connector splices a wide range of cables, including copper and aluminum. The connector's four port design allows maximum inventory flexibility. The sealant gel protects the connection from moisture ingress, corrosion and pollution. The hinged splice closure can be installed over the connector in seconds by simply snapping the cover shut. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C.
Item #: 0611720
CAT #: ESGTS-2
UPC: 662381168634
Company wide:
NSI Tork

Insulated Multi-Tap Connector, 2-Sided, 10-Port, 6 AWG - 350 MCM

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 10, Wire Range: 6 AWG - 350 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item #: 0754830
CAT #: IPLD350-10
UPC: 662381924087
Company wide:
NSI Tork

Trans Lug (6) 350-6 AWG 8 Mtg Holes

6 Port 8 Mounting Hole Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249710
CAT #: 6-350L8
UPC: 662381026989
Company wide:
NSI Tork

Dble Screw Lug(2) 350-6

2 Port Heavy Duty Dual Rated Transformer Lug 350 MCM - 6 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0249692
CAT #: 2-350LL4
UPC: 662381027061
Company wide:
NSI Tork

POLARIS Ins Multi-Tap 350 3 Port SSE

Polaris™ Insulated Multi-Tap Connector, 3 Port (Single Sided Entry), 350 MCM - 6 AWG, 600 Volt, Black, Plastisol
Item #: 0263994
CAT #: IPL350-3
UPC: 662381914019
Company wide:
464 Items found