POLARIS Ins Multi-Tap 350 3 Port SSE

Item #: 0263994

Cat #: IPL350-3

UPC: 662381914019

$ 105.83 EA
Company wide:
1 in stock
Polaris™ Insulated Multi-Tap Connector, 3 Port (Single Sided Entry), 350 MCM - 6 AWG, 600 Volt, Black, Plastisol

Overview

Polaris™ Insulated Multi-Tap Connector, 3 Port (Single Sided Entry), 350 MCM - 6 AWG, 600 Volt, Black, Plastisol
Also known as: 662381914019, IPL350-3, NSIIPL3503

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Allowable Gauge Range: 6 - 350
Wire/Cable Openings: 3
Material: Plastisol
Volts AC: 600
Wire/Cable Openings: 3
Color: Black
Allowable Gauge Range: 6 - 350