Polaris™ Insulated Multi-Tap Connector

Item #: 0264425

Cat #: IPLD350-8

UPC: 662381924063

$ 269.27 EA
Company wide:
1 in stock
Polaris™ Insulated Multi-Tap Connector, 8 Port (Dual Sided Entry), 350 MCM - 6 AWG, 600 Volt, Black, Plastisol

Overview

Polaris™ Insulated Multi-Tap Connector, 8 Port (Dual Sided Entry), 350 MCM - 6 AWG, 600 Volt, Black, Plastisol
Also known as: 662381924063, IPLD350-8, NSIIPLD3508

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Allowable Gauge Range: 6 - 350
Wire/Cable Openings: 8
Material: Plastisol
Volts AC: 600
Wire/Cable Openings: 8
Color: Black
Allowable Gauge Range: 6 - 350