Trans Lug (6) 350-6 AWG 8 Mtg Holes

Item #: 0249710

Cat #: 6-350L8

UPC: 662381026989

$ 155.42 EA
Company wide:
0 in stock
Documents & Guides
6 Port 8 Mounting Hole Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.

Overview

6 Port 8 Mounting Hole Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Also known as: 662381026989, 6-350L8, NSI6350L8

Specifications

No Specifications Available