Insulated Multi-Tap Connector, 2-Sided, 10-Port, 6 AWG - 350 MCM

Item #: 0754830

Cat #: IPLD350-10

UPC: 662381924087

$ 403.55 EA
Company wide:
0 in stock
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 10, Wire Range: 6 AWG - 350 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 10, Wire Range: 6 AWG - 350 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381924087, IPLD350-10, NSIIPLD35010

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 10
Material: Plastisol
Wire/Cable Openings: 10
Color: Black