Dble Screw Lug (3) 350-6

Item #: 0249699

Cat #: 3-350LL4

UPC: 662381027078

$ 150.77 EA
Company wide:
0 in stock
Documents & Guides
3 Port Heavy Duty Dual Rated Transformer Lug 350 MCM - 6 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.

Overview

3 Port Heavy Duty Dual Rated Transformer Lug 350 MCM - 6 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Also known as: 662381027078, 3-350LL4, NSI3350LL4

Specifications

Material: Aluminum Alloy
Material: Aluminum Alloy