• Search
  • "wl-led100-c-ss"

"wl-led100-c-ss"

240,951 Found
Ideal

WireTwist® Wire Connector, WT4 Yellow, 100/Box

Item #: 0628735
CAT #: WT4-1
UPC: 781789610061
Company wide:
Crouse-Hinds

1-1/4 IN Rigid Type T Conduit Body Aluminum

Item #: 0727801
CAT #: T45
UPC: 784564140449
Company wide:
Eaton

C-h Xtce012b10c Contactor 3p Fvnr

Item #: 0704125
CAT #: XTCE012B10C
UPC: 015082768335
Company wide:
Eaton

C-h Csas3f3cy1802 Miscellaneous Wir

Item #: 0590497
CAT #: CSAS3F3CY1802
UPC: 782116143269
Company wide:
Multiple

10/3 NM-B Solid Copper Orange 500'

Item #: 0224984
CAT #: 103NMBGX500
UPC: 048243163618
Company wide:
Eaton

HFD 1P 50A BKR

Item #: 0433668
CAT #: HFD1050
UPC: 786679175316
Company wide:
Eaton

C-h Edh3100l Edh 100ka @ 240 V 3 P

Item #: 0769083
CAT #: EDH3100L
UPC: 786679454688
Company wide:
Eaton

ETN SPD050208Y1A Surge Protection D

Item #: 0268649
CAT #: SPD050208Y1A
UPC: 786685316666
Company wide:
Panduit

Female Disconnect, Type: Heat Shrink/Fully Insulated, 22 - 18 AWG

Item #: 0513182
CAT #: DNH18-250FIB-Q
UPC: 074983818273
Price good while supplies last
Company wide:
Pass & Seymour

TURNLOK CONNECTOR 3W 30A 125V

Item #: 0223922
CAT #: L530-C
UPC: 785007253016
Company wide:
NSI Tork

Turn Prevent Lug 2/0-14

Item #: 0135371
CAT #: 2/0TP
UPC: 662381002402
Company wide:
Thomas & Betts

CABLE TIE 0.5IN 1000FT REEL ACETAL

Item #: 0617101
CAT #: 696-41794
UPC: 786210070391
Company wide:
Eaton

GHB3060 W/ST 120VAC LH

Item #: 0680170
CAT #: GHB3060S1
UPC: 786679029800
Company wide:
Eaton

Transformer, 5KVA, 1P, 240/480V, 120/240V, Encapsulated

Item #: 0060919
CAT #: S20K11S05N
UPC: 786680102288
Company wide:
Leviton

15 Amp, 125 Volt Receptacle/Outlet, Almond

Item #: 0284204
CAT #: GFTA1-T
UPC: 078477737231
Company wide:
Appleton

1-1/4 EYD SEALING UNILET-ALUM

Item #: 0376651
CAT #: EYSEF125AL
UPC: 781381809825
Company wide:
Eaton Arrow Hart

SW Deco Comb 3Way/3Way 15A 120/277V LA

Item #: 0536205
CAT #: 7731LA-BOX
UPC: 032664664885
Company wide:
Hammond Power Solutions

Transformer, Control, 50VA, 240/480 x 120/240, Machine Tool

Item #: 0227189
CAT #: PH50MQMJ
UPC: 803423077938
Company wide:
Panduit

Grommet Edging, Slot 100', Poly, Black

Item #: 0652795
CAT #: GEE62F-C0
UPC: 074983601745
Company wide:
Leviton

20A Industrial Grade Duplex Receptacle, 5-20R, Ivory

Item #: 0289549
CAT #: G5362-WTI
UPC: 078477730935
Company wide:
ABB

SELECTOR SWITCH 3 POS BLACK AUTO-RETURN

Item #: 1881087
CAT #: P9M-SMZ3N
UPC: 017018843208
Company wide:
Opticom

32” Flat Screen Monitor

Item #: 1381345
CAT #: FSM-32b
UPC:
Company wide:
Eaton

Breaker, Molded Case, 150A, 3P, 600V, 250 VDC HMCP

Item #: 0071668
CAT #: HMCP150U4
UPC: 786679150788
Company wide:
Eaton

C-h Pkzm0-1.6 Accessories

Item #: 0885642
CAT #: PKZM0-1.6
UPC: 015080727358
Company wide:
Ideal

WireTwist® Wire Connector, WT4 Yellow, 100/Box

Buchanan, Wire Connector, WireTwist, Conductor Range: 18 - 10 AWG, 3/18 AWG Min, 4/14 AWG MAX With 1/18, Number Of Conductors: 2 to 5, Material: Flame-retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT4
Item #: 0628735
CAT #: WT4-1
UPC: 781789610061
Company wide:
Crouse-Hinds

1-1/4 IN Rigid Type T Conduit Body Aluminum

1-1/4 D/C CU-FR ALUMINUM T CONDUIT BODY
Item #: 0727801
CAT #: T45
UPC: 784564140449
Company wide:
Eaton

C-h Xtce012b10c Contactor 3p Fvnr

Contactor 3p Fvnr 12a Frame B 1no 415/50 480/60 Coil
Item #: 0704125
CAT #: XTCE012B10C
UPC: 015082768335
Company wide:
Eaton

C-h Csas3f3cy1802 Miscellaneous Wir

Micro Cordset, St, Ac 3pin, 3wire, 18awg, Pvc Yel, 2m
Item #: 0590497
CAT #: CSAS3F3CY1802
UPC: 782116143269
Company wide:
Multiple

10/3 NM-B Solid Copper Orange 500'

(3) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 500 ft Reel. Orange, Non-Metallic Sheathed Cable
Item #: 0224984
CAT #: 103NMBGX500
UPC: 048243163618
Category: 10 AWG NM-B
Company wide:
Eaton

HFD 1P 50A BKR

Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 50A, 347 Vac, 125 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 50/60 Hz
Item #: 0433668
CAT #: HFD1050
UPC: 786679175316
Company wide:
Eaton

C-h Edh3100l Edh 100ka @ 240 V 3 P

Edh 100ka @ 240 V, 3 Pole 100 Amps, Line & Load Terminals
Item #: 0769083
CAT #: EDH3100L
UPC: 786679454688
Company wide:
Eaton

ETN SPD050208Y1A Surge Protection D

C-H SPD050208Y1A SURGE PROTEC
Item #: 0268649
CAT #: SPD050208Y1A
UPC: 786685316666
Company wide:
Panduit

Female Disconnect, Type: Heat Shrink/Fully Insulated, 22 - 18 AWG

Female Disconnect, Funnel Entry, Type: Heat Shrink/Fully Insulated, 22 - 18 AWG, Tab: 0.250 x 0.032 Inch, Color: Red, Package of 25 Each.
Item #: 0513182
CAT #: DNH18-250FIB-Q
UPC: 074983818273
Price good while supplies last
Company wide:
Pass & Seymour

TURNLOK CONNECTOR 3W 30A 125V

Turnlok® Connector 3-Wire 30A 125A
Item #: 0223922
CAT #: L530-C
UPC: 785007253016
Company wide:
NSI Tork

Turn Prevent Lug 2/0-14

Dual Rated Turn Prevent Lug 2/0-14 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0135371
CAT #: 2/0TP
UPC: 662381002402
Company wide:
Thomas & Betts

CABLE TIE 0.5IN 1000FT REEL ACETAL

Deltec Cable Tie Without Double-Locking Head, Black Acetal for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant, Length of 304.8m (1000 Foot) Reel, Width of 12.7mm (0.5 Inch), Thickness of 1.52mm (0.06 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds), Can Be Cut to Any Desired Length, Special Pack
Item #: 0617101
CAT #: 696-41794
UPC: 786210070391
Company wide:
Eaton

GHB3060 W/ST 120VAC LH

Eaton Series C complete molded case circuit breaker, G-frame, GHB, Fixed thermal, fixed magnetic trip, Three-pole, 60A, 480Y/277 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480Y/277 Vac, 120 Vac rear w/ left pigtail, 50/60 Hz
Item #: 0680170
CAT #: GHB3060S1
UPC: 786679029800
Company wide:
Eaton

Transformer, 5KVA, 1P, 240/480V, 120/240V, Encapsulated

5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation (50/60 Hz optional), Frame Size: FR177. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Item #: 0060919
CAT #: S20K11S05N
UPC: 786680102288
Company wide:
Leviton

15 Amp, 125 Volt Receptacle/Outlet, Almond

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test SmartlockPro GFCI with Audible Trip Alert, Monochromatic, Back and Side wired, Nylon Wallplate/Faceplate, Screws and Self-Grounding Clip Included, Color: Almond
Item #: 0284204
CAT #: GFTA1-T
UPC: 078477737231
Company wide:
Appleton

1-1/4 EYD SEALING UNILET-ALUM

UNILETS EY Series 40 PCT Expanded Fill Vertical And Horizontal Conduit Sealing Fitting, Size: 1-1/4 IN, Material: Almag 35 Aluminum, Finish: Epoxy Powder Coat, Connection: Female Threaded, Turning Radius: 2.06 IN, Length: 5-1/2 IN, Width: 2.44 IN, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Groups B, C, D, Class II, Groups E, F, G, And Class III, For Use With Threaded Rigid Metal Conduit and IMC
Item #: 0376651
CAT #: EYSEF125AL
UPC: 781381809825
Company wide:
Eaton Arrow Hart

SW Deco Comb 3Way/3Way 15A 120/277V LA

Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, lt almd, -20-60?C, (2) 3-way, dplx, thermoplas, polycrb, PVC
Item #: 0536205
CAT #: 7731LA-BOX
UPC: 032664664885
Company wide:
Hammond Power Solutions

Transformer, Control, 50VA, 240/480 x 120/240, Machine Tool

Transformer, Industrial Control, Machine Tool, 50 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
Item #: 0227189
CAT #: PH50MQMJ
UPC: 803423077938
Company wide:
Panduit

Grommet Edging, Slot 100', Poly, Black

Slotted grommet edging, .062" thickness, weather resistant polyethylene, black.
Item #: 0652795
CAT #: GEE62F-C0
UPC: 074983601745
Company wide:
Leviton

20A Industrial Grade Duplex Receptacle, 5-20R, Ivory

20 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-20R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - Ivory
Item #: 0289549
CAT #: G5362-WTI
UPC: 078477730935
Company wide:
ABB

SELECTOR SWITCH 3 POS BLACK AUTO-RETURN

IEC Pilot Devices. P9 Pushbuttons. MZ3N SEL SW 3 POS S/R C BLACK MZ3N3200
Item #: 1881087
CAT #: P9M-SMZ3N
UPC: 017018843208
Company wide:
Opticom

32” Flat Screen Monitor

Flat Screen Monitor, 32” Diagonal, Maximun Resolution: 1920 x 1080, Aspect Ratio: 16:9, Operating Temperature: 32° ~ 104°F (0 ~ 40°C), Inputs: 2 x HDMI, 1 x VGA, 1 x BNC In/Out, 1 x Audio In, 1 x USB, 1 x RS232
Item #: 1381345
CAT #: FSM-32b
UPC:
Company wide:
Eaton

Breaker, Molded Case, 150A, 3P, 600V, 250 VDC HMCP

150 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 750 - 2500 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T150FB).
Item #: 0071668
CAT #: HMCP150U4
UPC: 786679150788
Company wide:
Eaton

C-h Pkzm0-1.6 Accessories

Pkzm0-1,6 Manual Motor Controller-(1-1.6) 14 X Ie
Item #: 0885642
CAT #: PKZM0-1.6
UPC: 015080727358
Company wide:
Over 240,951 Items found