Breaker, Molded Case, 150A, 3P, 600V, 250 VDC HMCP

Item #: 0071668

Cat #: HMCP150U4

UPC: 786679150788

$ 3066.31 EA
Company wide:
0 in stock
150 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 750 - 2500 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T150FB).

Overview

150 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 750 - 2500 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T150FB).
Also known as: 786679150788, HMCP150U4, CUTHMCP150U4

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150