
$ 106.72 EA
Company wide:
0
in stock
UNILETS EY Series 40 PCT Expanded Fill Vertical And Horizontal Conduit Sealing Fitting, Size: 1-1/4 IN, Material: Almag 35 Aluminum, Finish: Epoxy Powder Coat, Connection: Female Threaded, Turning Radius: 2.06 IN, Length: 5-1/2 IN, Width: 2.44 IN, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Groups B, C, D, Class II, Groups E, F, G, And Class III, For Use With Threaded Rigid Metal Conduit and IMC
Overview
UNILETS EY Series 40 PCT Expanded Fill Vertical And Horizontal Conduit Sealing Fitting, Size: 1-1/4 IN, Material: Almag 35 Aluminum, Finish: Epoxy Powder Coat, Connection: Female Threaded, Turning Radius: 2.06 IN, Length: 5-1/2 IN, Width: 2.44 IN, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Groups B, C, D, Class II, Groups E, F, G, And Class III, For Use With Threaded Rigid Metal Conduit and IMC
Also known as: 781381809825, EYSEF125AL, APPEYSEF125AL
Specifications
| Diameter: | 1 1/4 in |
| Material: | Aluminum |
| Diameter: | 1 1/4 in |
| Material: | Aluminum |