This product has been discontinued.

Female Disconnect, Type: Heat Shrink/Fully Insulated, 22 - 18 AWG
Item #: 0513182
Cat #: DNH18-250FIB-Q
UPC: 074983818273
$ 1.29 EA
Clearance
Price good while supplies last
Company wide:
375
in stock
Discontinued
Documents & Guides
Female Disconnect, Funnel Entry, Type: Heat Shrink/Fully Insulated, 22 - 18 AWG, Tab: 0.250 x 0.032 Inch, Color: Red, Package of 25 Each.
Overview
Female Disconnect, Funnel Entry, Type: Heat Shrink/Fully Insulated, 22 - 18 AWG, Tab: 0.250 x 0.032 Inch, Color: Red, Package of 25 Each.
Also known as: 074983818273, DNH18-250FIB-Q, PDTDNH18250FIBQ
Specifications
| Color: | Red |
| Allowable Gauge Range: | 22 - 18 |
| Color: | Red |
| Allowable Gauge Range: | 22 - 18 |