WireTwist® Wire Connector, WT4 Yellow, 100/Box

Item #: 0628735

Cat #: WT4-1

UPC: 781789610061

$ 0.13 EA
Company wide:
0 in stock
Documents & Guides
Buchanan, Wire Connector, WireTwist, Conductor Range: 18 - 10 AWG, 3/18 AWG Min, 4/14 AWG MAX With 1/18, Number Of Conductors: 2 to 5, Material: Flame-retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT4

Overview

Buchanan, Wire Connector, WireTwist, Conductor Range: 18 - 10 AWG, 3/18 AWG Min, 4/14 AWG MAX With 1/18, Number Of Conductors: 2 to 5, Material: Flame-retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT4
Also known as: 781789610061, WT4-1, IDEWT41

Specifications

Color: Red, Blue, Orange, Gray, Yellow
Standards: California Proposition 65
Color: Red, Blue, Orange, Gray, Yellow
Standards: California Proposition 65