SELECTOR SWITCH 3 POS BLACK AUTO-RETURN

Item #: 1881087

Cat #: P9M-SMZ3N

UPC: 017018843208

$ 36.16 EA
Company wide:
0 in stock
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. MZ3N SEL SW 3 POS S/R C BLACK MZ3N3200

Overview

IEC Pilot Devices. P9 Pushbuttons. MZ3N SEL SW 3 POS S/R C BLACK MZ3N3200
Also known as: 017018843208, P9M-SMZ3N, ABBP9MSMZ3N

Specifications

Size: 22.5 mm
Color: Black
Type: 3 Position, Selector Switch
Size: 22.5 mm
Type: 3 Position, Selector Switch
Color: Black