C-h Edh3100l Edh 100ka @ 240 V 3 P

Item #: 0769083

Cat #: EDH3100L

UPC: 786679454688

$ 3543.84 EA
Company wide:
0 in stock

Overview

Edh 100ka @ 240 V, 3 Pole 100 Amps, Line & Load Terminals
Also known as: 786679454688, EDH3100L, CUTEDH3100L

Specifications

Poles: 3
Amps: 100
Poles: 3
Amps: 100