"gla-0 industries, llc"
27 Found
NSI Tork
NSI GP-250-0 250 MCM - 1/0 AWG PARA
Item #: 0251972
CAT #: GP-250-0
UPC: 662381002525
Company wide:
NSI Tork
NSI 2-0T ALUMINUM DOUBLE LUG (2) 1/
Item #: 0830500
CAT #: 2-0T
UPC: 662381001207
Company wide:
NSI Tork
Copper Lug, Heavy Duty, 1-Conductor, 1-Hole Mount, 2 - 4/0 AWG
Item #: 0251457
CAT #: 4/0TC
UPC: 662381005045
Company wide:
NSI Tork
NSI TL250-L2 250 MCM - 1/0 AWG, 1 W
Item #: 0252732
CAT #: TL250-L2
UPC: 662381005816
Company wide:
NSI Tork
500 Mcm - 4/0 Awg Copper Terminal Lug W/ (1) 1/2" Mtg Hole
Item #: 0653498
CAT #: TL500
UPC: 662381005748
Company wide:
NSI Tork
AL Lay In Connector 1/0-8
Lay In Connector 1/0 - 8 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0639050
CAT #: GLA-0
UPC: 662381001917
Category:
Aluminum Lay-In Lugs
Company wide:
NSI Tork
AL Lay In Connector 3/0-6
Lay In Connector 3/0 - 6 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0658310
CAT #: GLA-000
UPC: 662381001924
Category:
Aluminum Lay-In Lugs
Company wide:
NSI Tork
250 Mcm Lay In Connector
Nsi Gla-250 Lay In Lug 250mcm-6
Item #: 0658311
CAT #: GLA-250
UPC: 662381001931
Category:
Aluminum Lay-In Lugs
Company wide:
NSI Tork
AL Lay In Connector 4-14
Lay In Connector 4 - 14 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0528694
CAT #: GLA-4
UPC: 662381001900
Category:
Aluminum Lay-In Lugs
Company wide:
NSI Tork
600-4 250-1/0 Dual Range
Dual Range Lug One 600 MCM - 4 AWG, Two 250 MCM - 1/0 AWG - 1 Count Dual Range Lugs are set screw connectors that will accept either one or two wires. Made of 6061T-6 aluminum alloy. Electro-pin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 Volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Dual Range Lug 600-4
Nsi Bs400t2 Dual Range Lug two 250 Mcm- 1/0 Or Four 250 Mcm- 1/0
Item #: 0481182
CAT #: BS400T2
UPC: 662381002013
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Turn Prevent Lug 2/0-14
Dual Rated Turn Prevent Lug 2/0-14 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0135371
CAT #: 2/0TP
UPC: 662381002402
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Dual Rated Lug 2/0-14
1 Port Aluminum Lug 2/0-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0595039
CAT #: 2/0T
UPC: 662381001047
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Splicer Reducer 4/0-6
Aluminum Splicer Reducer 4/0-6 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0866634
CAT #: 4/0SR
UPC: 662381002327
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Terminal Lug 1/0-4 Copper
Copper Terminal Lug 1/0 - 4 AWG Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Item #: 0252716
CAT #: TL1/0
UPC: 662381005724
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
Dual Rated Lug 1/0-14
1 Port Aluminum Lug 1/0-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0104127
CAT #: 0T
UPC: 662381001030
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
#1/0 Parallel Tap Conn.
1/0 AWG Parallel "T" Tap Connector Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Item #: 0251970
CAT #: GP-0
UPC: 662381002518
Category:
Aluminum Tap Lugs
Company wide:
NSI Tork
1/0-2 Main 1/0-14 Tap
1/0 AWG Parallel "T" Tap Connector With Cover Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Flexible cover allows for either parallel or "T" tap wire entry. Secure snap cover eliminates need for taping. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Item #: 0691555
CAT #: GP-0WC
UPC: 662381003027
Category:
Aluminum Tap Lugs
Company wide:
NSI Tork
Dual Rated Lug Two 2/0-14
2 Port Aluminum Lug 2/0 - 14 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0251407
CAT #: 2-2/0T
UPC: 662381001214
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI GP-250-0 250 MCM - 1/0 AWG PARA
NSI GP-250-0 250 MCM - 1/0 AW
Item #: 0251972
CAT #: GP-250-0
UPC: 662381002525
Category:
Aluminum Tap Lugs
Company wide:
NSI Tork
NSI 0TC 1/0-14 AWG EXTR CU. L
NSI 0TC 1/0-14 AWG EXTR CU. L
Item #: 0635549
CAT #: 0TC
UPC: 662381005038
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
250-1/0 Main 250-6 Tap
250 MCM - 1/0 AWG Main 250-6 Tap With Cover Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Flexible cover allows for either parallel or "T" tap wire entry. Secure snap cover eliminates need for taping. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Item #: 0684798
CAT #: GP-250WC
UPC: 662381003041
Category:
Aluminum Tap Lugs
Company wide:
NSI Tork
NSI 2-0T ALUMINUM DOUBLE LUG (2) 1/
NSI 2-OT AL DBL LUG
Item #: 0830500
CAT #: 2-0T
UPC: 662381001207
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Copper Lug, Heavy Duty, 1-Conductor, 1-Hole Mount, 2 - 4/0 AWG
Copper Lug, Heavy Duty, 1-Conductor, 1-Hole Mount, 2 - 4/0 AWG
Item #: 0251457
CAT #: 4/0TC
UPC: 662381005045
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
Terminal Lug 250 - 1/0
Copper Terminal Lug 250 MCM - 1/0 AWG Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Item #: 0252724
CAT #: TL250
UPC: 662381005731
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
NSI TL250-L2 250 MCM - 1/0 AWG, 1 W
NSI TL250-L2 250 MCM - 1/0 AW
Item #: 0252732
CAT #: TL250-L2
UPC: 662381005816
Category:
2-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
Splicer Reducer 1/0-14
Aluminum Splicer Reducer 1/0-14 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0866630
CAT #: 1/0SR
UPC: 662381002310
Category:
Aluminum Splice Reducing Lugs
Company wide:
NSI Tork
500 Mcm - 4/0 Awg Copper Terminal Lug W/ (1) 1/2" Mtg Hole
500 Mcm - 4/0 Awg Copper Terminal Lug W/ (1) 1/2" Mtg Hole
Item #: 0653498
CAT #: TL500
UPC: 662381005748
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Dual Rated Lug 3/0-6
1 Port Aluminum Lug 3/0-6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0696352
CAT #: 3/0T
UPC: 662381001054
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
27 Items found