Splicer Reducer 1/0-14

Item #: 0866630

Cat #: 1/0SR

UPC: 662381002310

$ 17.71 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Splicer Reducer 1/0-14 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.

Overview

Aluminum Splicer Reducer 1/0-14 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Also known as: 662381002310, 1/0SR, NSI10SR

Specifications

Material: Aluminum
Material: Aluminum