250-1/0 Main 250-6 Tap

Item #: 0684798

Cat #: GP-250WC

UPC: 662381003041

$ 51.12 EA
Company wide:
0 in stock
Documents & Guides
250 MCM - 1/0 AWG Main 250-6 Tap With Cover Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Flexible cover allows for either parallel or "T" tap wire entry. Secure snap cover eliminates need for taping. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.

Overview

250 MCM - 1/0 AWG Main 250-6 Tap With Cover Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Flexible cover allows for either parallel or "T" tap wire entry. Secure snap cover eliminates need for taping. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Also known as: 662381003041, GP-250WC, NSIGP250WC

Specifications

Material: Aluminum
Material: Aluminum