#1/0 Parallel Tap Conn.

Item #: 0251970

Cat #: GP-0

UPC: 662381002518

$ 22.41 EA
Company wide:
0 in stock
Documents & Guides
1/0 AWG Parallel "T" Tap Connector Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.

Overview

1/0 AWG Parallel "T" Tap Connector Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Also known as: 662381002518, GP-0, NSIGP0

Specifications

Material: Aluminum
Material: Aluminum