Search results
301 Items found
Onix System USA
16 Channel Network Video Recorder
Item #: 1381410
CAT #: 4KN16-16POE-2A-2TB
UPC: 608119367597
Company wide:
Onix System USA
Metal Wall Mount
Item #: 0953158
CAT #: WMT2
UPC:
Price good while supplies last
Company wide:
Onix System USA
Ip Motorized Zoom Lens Dome Camera
Item #: 1311315
CAT #: IPMZD4MIRVF
UPC: 608119367290
Company wide:
Onix System USA
IP Network Camera, Generation 2
Item #: 2084945
CAT #: IP2D4MIR-T28
UPC:
Company wide:
Onix System USA
1TB Ultra HD 4K Network Video Recorder
Item #: 2178418
CAT #: 4K2N8-8POE-1TB
UPC:
Company wide:
Onix System USA
Color bullet 1920 x 1080 TVL 2.8mm 12VDC
Item #: 0219262
CAT #: LTBC2812IR-MZ
UPC:
Company wide:
Onix System USA
ONI IPDBVI3MP 3 MEGAPIXEL PIR WIFI DOORBELL CAMERA TWO WAY AUDIO 8VAC TO 24VAC
Item #: 2010698
CAT #: IPDBVI3MP
UPC:
Company wide:
Onix System USA
Hybrid Recorder 16 Camera
Item #: 0181169
CAT #: TVI2MR16-2TB
UPC: 608119368082
Company wide:
Onix System USA
9 Outputs 12vdc @ 9 Amp
Item #: 0123410
CAT #: 912VDC9-PTC
UPC: 608119368044
Company wide:
Onix System USA
4 Outputs 12vdc @ 5VDC
Item #: 0914868
CAT #: 412VDC5AMP PTC
UPC: 608119368037
Company wide:
Onix System USA
Bullet TVI 2.1 Megapixel
HD TVI IR Bullet Camera, High Sensitivity, 2.1 Megapixel, 1/3" CCD, Resolution: 1920(H) x 1080(V), Min. Illumination: 0.1 Lux with AGC On, 0.0 Lux with IR On, IR 65ft, Lens: 2.8mm, Power: 12VDC, Mounting Bracket Included, IP 66Weather Proof Housing. Power Draw: 500mA. Up to 1500ft Coax Transmission.
Item #: 0214908
CAT #: LTBCMTE36IR28
UPC:
Company wide:
Onix System USA
16 Channel Network Video Recorder
16 Channel Network Video Recorder 16 Built-In Poe Ports Plug-N-Play
Item #: 1381410
CAT #: 4KN16-16POE-2A-2TB
UPC: 608119367597
Company wide:
Onix System USA
Metal Wall Mount
Metal Wall Mount for Model Number - IPD2MIRVF
Item #: 0953158
CAT #: WMT2
UPC:
Price good while supplies last
Company wide:
Onix System USA
2.1 mm, Male
Male 2.1mm DC Connector to Screw Down Terminal Block. Typically used on camera end to provide power connection.
Item #: 0089420
CAT #: DCPLUG
UPC: 608119368020
Category:
CCTV & Video Surveillance Pigtails
Company wide:
Onix System USA
2.1 mm, Female
Female 2.1mm DC Connector to Screw Down Terminal Block.
Item #: 0230318
CAT #: DCPLUG-F
UPC:
Category:
CCTV & Video Surveillance Pigtails
Company wide:
Onix System USA
Ip Motorized Zoom Lens Dome Camera
Ip Motorized Zoom Lens Dome Camera 4 Megapixel Outdoor Dome (2688 x 1520) Motorized Vari-Focal 2.8-12mm LensSelectable - Auto, Semi or Manual Focus IR LEDs – 60ft RangeH.264+ / H.264 Compression Outdoor Rated – IK10 & IP66 True Wide Dynamic Range (120db) 3D Digital Noise Reduction Onboard Storage – Mini SD ONVIF Compatible Audio Input / OutputAlarm Input / Output Power over Ethernet (PoE)
Item #: 1311315
CAT #: IPMZD4MIRVF
UPC: 608119367290
Company wide:
Onix System USA
IP Bullet Camera
IP Bullet Camera, 4 Megapixel, Outdoor Rated
Item #: 2140995
CAT #: IP2B4MIRW
UPC:
Company wide:
Onix System USA
IP Network Camera, Generation 2
IP Network Camera, 4 Megapixel HD Video, Resolution: 2688 x 1520 Up to 100 Ft IR Range, 32 Kbps - 16 Mbps Bit Rate, Smart AI Technology To Classify Human & Vehicle Targets, Smart Phone Notifications and Classification Playback, False Alarm Reductions - Interference Caused By Other Objects (Animal, Leaf, Light, Rain, Etc.) Can Be Eliminated Efficiently
Item #: 2084945
CAT #: IP2D4MIR-T28
UPC:
Company wide:
Onix System USA
1TB Ultra HD 4K Network Video Recorder
1TB Ultra HD 4K Network Video Recorder
Item #: 2178418
CAT #: 4K2N8-8POE-1TB
UPC:
Company wide:
Onix System USA
Color bullet 1920 x 1080 TVL 2.8mm 12VDC
HD TVI IR Bullet Camera, High Sensitivity, Image Sensor: CMOS, Resolution: 2 Megapixel 1928(H)*1088(V) Min. Illumination: 0.01 Lux @ (F1.2,AGC ON),0 Lux with IR, IR: 120ft, Lens: 2.8 - 12mm, motorized Zoom and Focus, Power: 12VDC/24VAC, Mounting Bracket Included, IP 66Weather Proof Housing. Power Draw: 12VDC: Max. 7W ; 24VAC: Max. 10W.
Item #: 0219262
CAT #: LTBC2812IR-MZ
UPC:
Company wide:
Onix System USA
HD-TVI Motorized Lens Dome
HD-TVI Motorized Lens Dome, 2.2 Megapixel, HD 1080p Resolution, 2.8-12mm Auto Iris, 120ft IR Range
Item #: 0214920
CAT #: LTVD2812IR-MZ
UPC:
Company wide:
Onix System USA
VIOAWGEL065A060
VIOAWGEL065A060
Item #: 2307876
CAT #: AWGEL065A060
UPC:
Company wide:
Onix System USA
ONI HDBLN5MPPAIR
ONI HDBLN5MPPAIR
Item #: 1842684
CAT #: HDBLN-5MP-PAIR
UPC:
Company wide:
Onix System USA
ONI IPDBVI3MP 3 MEGAPIXEL PIR WIFI DOORBELL CAMERA TWO WAY AUDIO 8VAC TO 24VAC
ONI IPDBVI3MP 3 MEGAPIXEL PIR
WIFI DOORBELL CAMERA TWO WAY AUDIO 8VAC TO 24VAC
Item #: 2010698
CAT #: IPDBVI3MP
UPC:
Company wide:
Onix System USA
ONIX 8MPVD28 DOME CAMERA
ONIX 8MPVD28 DOME CAMERA
Item #: 2087234
CAT #: 8MPVD28
UPC:
Company wide:
Onix System USA
4K CCTV Kit
4K Ultra HD Kit - (1) 4ch 4K Ultra HD NVR 1TB & (4) 2 Megapixel 4mm Fixed Lens IR Indoor/Oudoor Plug-n-Play Bullet Cameras PoE
Item #: 1164835
CAT #: 4KKIT41B2
UPC:
Category:
CCTV & Video Surveillance IP Camera Kits
Company wide:
Onix System USA
IP Network Bullet Camera
1/3" CMOS, ICR, 0.01lux, 1920x1080 30fps, 4mm lens, IP66, DC12V & PoE, DWDR, 3D DNR, BLC, IR Range 100ft.
Item #: 0144544
CAT #: IPB2MIRW
UPC:
Company wide:
Onix System USA
Power Supply 12VDC @ 12A
Wall Mount Power Supply, 18-Outlet, Dimensions: 10.2" x 10.5" x 3.75", (18) Rated Fuse Protected Outputs 2.3 Amp, Configuration: 12VDC @ 12A, Input: 115VAC
Item #: 0204724
CAT #: 1812VDC20AMP-PTC
UPC:
Company wide:
Onix System USA
Hybrid Recorder 16 Camera
Hybrid Digital Video Recorder, Input: 16 Camera HDTVI or Analog, 2 IP Camera, Storage: 2TB Hard Drive, Output: (1) HDMI (1) VGA Standard 15-Pin, IPhone, Android, PC, and Mac compatible. See spec sheet for continuing details
Item #: 0181169
CAT #: TVI2MR16-2TB
UPC: 608119368082
Company wide:
Onix System USA
9 Outputs 12vdc @ 9 Amp
Wall Mount Power Supply, Dimensions: 9.75" x 8" x 3.75", (9) Rated Fuse Protected Outputs 2 Amp, Configuration: 12VDC @ 5A, Input: 115VAC.
Item #: 0123410
CAT #: 912VDC9-PTC
UPC: 608119368044
Company wide:
Onix System USA
Hybrid Recorder 4 Camera
Hybrid Digital Video Recorder, Input: 4 Camera HDTVI or Analog, 1 IP Camera, Storage: 1TB Hard Drive, Output: (1) HDMI (1) VGA Standard 15-Pin, IPhone, Android, PC, and Mac compatible. See spec sheet for continuing details
Item #: 1234412
CAT #: TVI2MR4-1TB
UPC:
Company wide:
Onix System USA
4 Outputs 12vdc @ 5VDC
Wall Mount Power Supply, Dimensions: 9.75" x 8" x 3.75", (4) Rated Fuse Protected Outputs, Configuration: 12VDC @ 5A, Input: 115VAC.
Item #: 0914868
CAT #: 412VDC5AMP PTC
UPC: 608119368037
Company wide:
Onix System USA
Hybrid Recorder 8 Camera
Hybrid Digital Video Recorder, Input: 8 Camera HDTVI or Analog, 1 IP Camera, Storage: 1TB Hard Drive, Output: (1) HDMI (1) VGA Standard 15-Pin, IPhone, Android, PC, and Mac compatible. See spec sheet for continuing details
Item #: 1173684
CAT #: TVI2MR8-1TB
UPC:
Company wide:
Onix System USA
NVR, 16-Ch
16 Channel Network Video Recorder, 16 Built-In PoE Ports
Item #: 0953317
CAT #: 4KN16-16POE-2A-4TB
UPC:
Company wide:
301 Items found