Bullet TVI 2.1 Megapixel

Item #: 0214908

Cat #: LTBCMTE36IR28

UPC:

Company wide:
2 in stock
Documents & Guides
HD TVI IR Bullet Camera, High Sensitivity, 2.1 Megapixel, 1/3" CCD, Resolution: 1920(H) x 1080(V), Min. Illumination: 0.1 Lux with AGC On, 0.0 Lux with IR On, IR 65ft, Lens: 2.8mm, Power: 12VDC, Mounting Bracket Included, IP 66Weather Proof Housing. Power Draw: 500mA. Up to 1500ft Coax Transmission.

Overview

HD TVI IR Bullet Camera, High Sensitivity, 2.1 Megapixel, 1/3" CCD, Resolution: 1920(H) x 1080(V), Min. Illumination: 0.1 Lux with AGC On, 0.0 Lux with IR On, IR 65ft, Lens: 2.8mm, Power: 12VDC, Mounting Bracket Included, IP 66Weather Proof Housing. Power Draw: 500mA. Up to 1500ft Coax Transmission.
Also known as: LTBCMTE36IR28, ONILTBCMTE36IR28

Specifications

Volts DC: 12
Resolution: 2MP
Volts DC: 12
Resolution: 2MP