Ip Motorized Zoom Lens Dome Camera

Item #: 1311315

Cat #: IPMZD4MIRVF

UPC: 608119367290

Company wide:
0 in stock
Documents & Guides
Ip Motorized Zoom Lens Dome Camera 4 Megapixel Outdoor Dome (2688 x 1520) Motorized Vari-Focal 2.8-12mm LensSelectable - Auto, Semi or Manual Focus IR LEDs – 60ft RangeH.264+ / H.264 Compression Outdoor Rated – IK10 & IP66 True Wide Dynamic Range (120db) 3D Digital Noise Reduction Onboard Storage – Mini SD ONVIF Compatible Audio Input / OutputAlarm Input / Output Power over Ethernet (PoE)

Overview

Ip Motorized Zoom Lens Dome Camera 4 Megapixel Outdoor Dome (2688 x 1520) Motorized Vari-Focal 2.8-12mm LensSelectable - Auto, Semi or Manual Focus IR LEDs – 60ft RangeH.264+ / H.264 Compression Outdoor Rated – IK10 & IP66 True Wide Dynamic Range (120db) 3D Digital Noise Reduction Onboard Storage – Mini SD ONVIF Compatible Audio Input / OutputAlarm Input / Output Power over Ethernet (PoE)
Also known as: 608119367290, IPMZD4MIRVF, ONIIPMZD4MIRVF

Specifications

Type: Dome, Megapixel, Camera
Type: Dome, Megapixel, Camera