Power Supply 12VDC @ 12A

Item #: 0204724

Cat #: 1812VDC20AMP-PTC

UPC:

Company wide:
0 in stock
Documents & Guides
Wall Mount Power Supply, 18-Outlet, Dimensions: 10.2" x 10.5" x 3.75", (18) Rated Fuse Protected Outputs 2.3 Amp, Configuration: 12VDC @ 12A, Input: 115VAC

Overview

Wall Mount Power Supply, 18-Outlet, Dimensions: 10.2" x 10.5" x 3.75", (18) Rated Fuse Protected Outputs 2.3 Amp, Configuration: 12VDC @ 12A, Input: 115VAC
Also known as: 1812VDC20AMP-PTC, ONI1812VDC20AMPPTC

Specifications

Volts AC: 120
Type: Power Supply
Volts DC: 12
Volts AC: 120
Volts DC: 12
Type: Power Supply