IP Network Bullet Camera

Item #: 0144544

Cat #: IPB2MIRW

UPC:

Company wide:
0 in stock
Documents & Guides
1/3" CMOS, ICR, 0.01lux, 1920x1080 30fps, 4mm lens, IP66, DC12V & PoE, DWDR, 3D DNR, BLC, IR Range 100ft.

Overview

1/3" CMOS, ICR, 0.01lux, 1920x1080 30fps, 4mm lens, IP66, DC12V & PoE, DWDR, 3D DNR, BLC, IR Range 100ft.

2 Megapixel Infrared IP Bullet Camera Fixed Lens, Indoor/Outdoor Rated, PoE, 79° Field of View

Also known as: IPB2MIRW, ONIIPB2B2MIRW28

Specifications

Type: Bullet, Camera
IP/NEMA Rating: IP66
Volts DC: 12
Type: Bullet, Camera
Volts DC: 12
IP/NEMA Rating: IP66