Color bullet 1920 x 1080 TVL 2.8mm 12VDC

Item #: 0219262

Cat #: LTBC2812IR-MZ

UPC:

Company wide:
0 in stock
Documents & Guides
HD TVI IR Bullet Camera, High Sensitivity, Image Sensor: CMOS, Resolution: 2 Megapixel 1928(H)*1088(V) Min. Illumination: 0.01 Lux @ (F1.2,AGC ON),0 Lux with IR, IR: 120ft, Lens: 2.8 - 12mm, motorized Zoom and Focus, Power: 12VDC/24VAC, Mounting Bracket Included, IP 66Weather Proof Housing. Power Draw: 12VDC: Max. 7W ; 24VAC: Max. 10W.

Overview

HD TVI IR Bullet Camera, High Sensitivity, Image Sensor: CMOS, Resolution: 2 Megapixel 1928(H)*1088(V) Min. Illumination: 0.01 Lux @ (F1.2,AGC ON),0 Lux with IR, IR: 120ft, Lens: 2.8 - 12mm, motorized Zoom and Focus, Power: 12VDC/24VAC, Mounting Bracket Included, IP 66Weather Proof Housing. Power Draw: 12VDC: Max. 7W ; 24VAC: Max. 10W.
Also known as: LTBC2812IR-MZ, ONILTBC2812IRMZ

Specifications

Volts AC: 24
Volts DC: 12
Resolution: 2MP
Volts AC: 24
Resolution: 2MP
Volts DC: 12