9 Outputs 12vdc @ 9 Amp

Item #: 0123410

Cat #: 912VDC9-PTC

UPC: 608119368044

Company wide:
0 in stock
Documents & Guides
Wall Mount Power Supply, Dimensions: 9.75" x 8" x 3.75", (9) Rated Fuse Protected Outputs 2 Amp, Configuration: 12VDC @ 5A, Input: 115VAC.

Overview

Wall Mount Power Supply, Dimensions: 9.75" x 8" x 3.75", (9) Rated Fuse Protected Outputs 2 Amp, Configuration: 12VDC @ 5A, Input: 115VAC.
Also known as: 608119368044, 912VDC9-PTC, ONI912VDC9PTC

Specifications

Volts AC: 120
Type: Power Supply
Volts DC: 12
Volts AC: 120
Volts DC: 12
Type: Power Supply