IP Network Camera, Generation 2

Item #: 2084945

Cat #: IP2D4MIR-T28

UPC:

Company wide:
0 in stock
Documents & Guides
IP Network Camera, 4 Megapixel HD Video, Resolution: 2688 x 1520 Up to 100 Ft IR Range, 32 Kbps - 16 Mbps Bit Rate, Smart AI Technology To Classify Human & Vehicle Targets, Smart Phone Notifications and Classification Playback, False Alarm Reductions - Interference Caused By Other Objects (Animal, Leaf, Light, Rain, Etc.) Can Be Eliminated Efficiently

Overview

IP Network Camera, 4 Megapixel HD Video, Resolution: 2688 x 1520 Up to 100 Ft IR Range, 32 Kbps - 16 Mbps Bit Rate, Smart AI Technology To Classify Human & Vehicle Targets, Smart Phone Notifications and Classification Playback, False Alarm Reductions - Interference Caused By Other Objects (Animal, Leaf, Light, Rain, Etc.) Can Be Eliminated Efficiently
Also known as: IP2D4MIR-T28, ONIIP2D4MIRT28

Specifications

Range: 100 ft
Type: Network
Range: 100 ft
Type: Network