4 Outputs 12vdc @ 5VDC

Item #: 0914868

Cat #: 412VDC5AMP PTC

UPC: 608119368037

Company wide:
0 in stock
Documents & Guides
Wall Mount Power Supply, Dimensions: 9.75" x 8" x 3.75", (4) Rated Fuse Protected Outputs, Configuration: 12VDC @ 5A, Input: 115VAC.

Overview

Wall Mount Power Supply, Dimensions: 9.75" x 8" x 3.75", (4) Rated Fuse Protected Outputs, Configuration: 12VDC @ 5A, Input: 115VAC.
Also known as: 608119368037, 412VDC5AMP PTC, ONI412VDC5AMPPTC

Specifications

Volts AC: 120
Type: Power Supply
Volts DC: 12
Volts AC: 120
Volts DC: 12
Type: Power Supply