• Search
  • "al2/0-48 industries, llc"

"al2/0-48 industries, llc"

556 Found
NSI Tork

Multi-Tap Connector, Insulated, 14 - 1/0 AWG, 2-Port, Opposite Sides, Black

Item #: 0292314
CAT #: ITO-1/0
UPC: 662381950048
Company wide:
NSI Tork

AL/CU CMP Lug 2/0 AWG 3/8 Bolt Size

Item #: 0104125
CAT #: AL2/0-38
UPC: 662381030061
Company wide:
NSI Tork

Polaris Vision Tap Insulated Tap Connector, Off-Set

Item #: 1435735
CAT #: ITO-3/0C
UPC: 66238199654
Company wide:
NSI Tork

NSI AL2-38 AL/CU CMP Lug 2 AWG 3/8

Item #: 0251630
CAT #: AL2-38
UPC: 662381030252
Company wide:
NSI Tork

500 MCM to 6 AWG, 1-Pole, Connector Block

Item #: 0357757
CAT #: AL-R1-M4
UPC: 662381165480
Company wide:
NSI Tork

Insulated Multi-Tap Connector, 2-Sided, 3-Port, 4 AWG - 500 MCM

Item #: 0264428
CAT #: IPLD500-3
UPC: 662381925015
Company wide:
NSI Tork

Insulated Cable Connector, 1 Side Entry, 10 to 1 AWG, AL/CU

Item #: 0584028
CAT #: ITG-1
UPC: 662381951465
Company wide:
NSI Tork

6 AWG to 350 MCM, 1-Pole, Connector Block

Item #: 0409816
CAT #: AL-P2-K6
UPC: 662381165695
Company wide:
NSI Tork

350 MCM to 14 AWG, 1-Pole, Connector Block

Item #: 0357755
CAT #: AL-P1-K6
UPC: 662381165435
Company wide:
NSI Tork

6-4/0 Heavy Wall Heat Shrink, 48 Inch

Item #: 0250117
CAT #: HWHS6-40-48
UPC: 662381370105
Company wide:
NSI Tork

NSI HWHS20-750-48 2/0-750 Heavy Wal

Item #: 0250104
CAT #: HWHS20-750-48
UPC: 662381370204
Company wide:
NSI Tork

NSI AL1/0-48 AL/CU CMP Lug 1/0 AWG

Item #: 0251624
CAT #: AL1/0-48
UPC: 662381030054
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

NSI CAL20-48 AL/CU CMP Lug Meter 2/

Item #: 0251715
CAT #: CAL20-48
UPC: 662381032669
Company wide:
NSI Tork

NSI CAL40-48 AL/CU CMP Lug Meter 4/

Item #: 0251719
CAT #: CAL40-48
UPC: 662381032683
Company wide:
NSI Tork

3/0-6 AWG UnInsulated Multi-Tap Con 6 Port

Item #: 0250574
CAT #: PL306
UPC: 662381902047
Company wide:
NSI Tork

NSI CAL30-48 AL/CU CMP Lug Meter 3/

Item #: 0251716
CAT #: CAL30-48
UPC: 662381032676
Company wide:
NSI Tork

POLARIS Ins Multi-Tap 3/0 10 Port DSE

Item #: 0250177
CAT #: IPLD3/0-10
UPC: 662381927088
Company wide:
NSI Tork

insulation Piercing Connector 500-2/0 Main, 4/0-4 Tap

Item #: 0530939
CAT #: IPCS5040
UPC: 662381082688
Company wide:
NSI Tork

Easy-Splice Wrap-Around 4/0 10"

Item #: 0251114
CAT #: WAGS-4/0-10
UPC: 662381015709
Company wide:
NSI Tork

NSI CT-109 Copper C Tap 2/0-1/0 Mai

Item #: 0251729
CAT #: CT-109
UPC: 662381098085
Company wide:
NSI Tork

Flex Wedge Clamp

Item #: 0252747
CAT #: W20-1FC
UPC: 662381082916
Company wide:
NSI Tork

Easy-Splice Wrap-Around 500 10"

Item #: 0600642
CAT #: WAGS-500-10
UPC: 662381015747
Company wide:
NSI Tork

NSI CTH-4020 Copper C Tap 3/0-4/0 M

Item #: 0249836
CAT #: CTH-4020
UPC: 662381022196
Company wide:
NSI Tork

Multi-Tap Connector, Insulated, 14 - 1/0 AWG, 2-Port, Opposite Sides, Black

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item #: 0292314
CAT #: ITO-1/0
UPC: 662381950048
Company wide:
NSI Tork

AL/CU CMP Lug 2/0 AWG 3/8 Bolt Size

1 HoleStandard BarrelAluminum Compression Lug2/0 AWG -3/8 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0104125
CAT #: AL2/0-38
UPC: 662381030061
Company wide:
NSI Tork

Polaris Vision Tap Insulated Tap Connector, Off-Set

Polaris Vision Tap Insulated Tap Connector, Off-Set (Dual Sided Entry), 3/0 - 6 AWG, 2 Conductors, 600V, Clear, Plastisol
Item #: 1435735
CAT #: ITO-3/0C
UPC: 66238199654
Company wide:
NSI Tork

NSI AL2-38 AL/CU CMP Lug 2 AWG 3/8

NSI AL2-38 2 AWG ALUM COMPRES
Item #: 0251630
CAT #: AL2-38
UPC: 662381030252
Company wide:
NSI Tork

500 MCM to 6 AWG, 1-Pole, Connector Block

Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 4 AWG - 500 MCM, Load Side: (4) 6 AWG - 4/0 AWG, 600V, 380 Amps Per Pole, Surface Mount
Item #: 0357757
CAT #: AL-R1-M4
UPC: 662381165480
Company wide:
NSI Tork

Insulated Multi-Tap Connector, 2-Sided, 3-Port, 4 AWG - 500 MCM

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Item #: 0264428
CAT #: IPLD500-3
UPC: 662381925015
Company wide:
NSI Tork

Insulated Cable Connector, 1 Side Entry, 10 to 1 AWG, AL/CU

Insulated Multi-Cable Connector Block For Fine Stranded Flexible Copper Conductors And For -Wires And In-Line Splicers/Reducers, 600V, Number Of Ports: 2, Wire Range: 10 AWG - 1 AWG, Abrasion And Chemical Resistant, Rated For Use With Copper Conductors
Item #: 0584028
CAT #: ITG-1
UPC: 662381951465
Company wide:
NSI Tork

6 AWG to 350 MCM, 1-Pole, Connector Block

Connector Block, Double Primary/Multiple Secondary, 1-Pole, Line Side: (2) 6 AWG - 350 MCM, Load Side: (6) 14 AWG - 2/0 AWG, 600V, 620 Amps per Pole, Surface Mount.
Item #: 0409816
CAT #: AL-P2-K6
UPC: 662381165695
Company wide:
NSI Tork

350 MCM to 14 AWG, 1-Pole, Connector Block

Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 350 MCM, Load Side: (6) 14 AWG - 2/0 AWG, 600V, 310 Amps per Pole, Surface Mount.
Item #: 0357755
CAT #: AL-P1-K6
UPC: 662381165435
Company wide:
NSI Tork

6-4/0 Heavy Wall Heat Shrink, 48 Inch

Easy-Splice Heavy Wall Heat Shrink 6-4/0 AWG, 48 Inch - 3 Count Made of specially formulated polyolefin irradiated and thermally stabilized to give the material "elastic memory". When a proper amount of heat is directly applied to the shrink sleeve, it will permanently shrink to its original unexpanded diameter tightly cover and "mold" itself into irregular shapes. The interior sleeve is coated with an adhesive that assures a watertight seal after shrinking. For use on standard poly- or elastomeric-insulated/ jacketed cables or lead-jacketed cables, which may include aluminum or steel armoring. RUS accepted for use as a secondary tap or splice cover. May be used for jacket repair on cables up to 35 kV. Qualified to ANSI C119.1-1986 for underground splicing. Insulate and seal buried electrical connections rated up to 1,000 volts. UL 486D Listed, CSA C22.2. Temperature Rating: 121-135 degrees C, 1,000V. CONNECTORS UP TO 6 INCHES: Recommended cut length = Connector length + 4 inches. CONNECTORS OVER 6 INCHES: Recommended cut length = Connector length + 5 inches.
Item #: 0250117
CAT #: HWHS6-40-48
UPC: 662381370105
Company wide:
NSI Tork

NSI HWHS20-750-48 2/0-750 Heavy Wal

NSI HWHS20-750-48 2/0 AWG - 7
Item #: 0250104
CAT #: HWHS20-750-48
UPC: 662381370204
Company wide:
NSI Tork

NSI AL1/0-48 AL/CU CMP Lug 1/0 AWG

NSI AL1/0-48 1/0 AWG ALUM COM
Item #: 0251624
CAT #: AL1/0-48
UPC: 662381030054
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

NSI CAL20-48 AL/CU CMP Lug Meter 2/

NSI CAL20-48 2/0 STR CAST ALU
Item #: 0251715
CAT #: CAL20-48
UPC: 662381032669
Company wide:
NSI Tork

NSI CAL40-48 AL/CU CMP Lug Meter 4/

NSI CAL40-48 4/0 STR CAST ALU
Item #: 0251719
CAT #: CAL40-48
UPC: 662381032683
Company wide:
NSI Tork

3/0-6 AWG UnInsulated Multi-Tap Con 6 Port

NSI PL3/0-6 3/0-6 AWG UNINSUL
Item #: 0250574
CAT #: PL306
UPC: 662381902047
Company wide:
NSI Tork

NSI CAL30-48 AL/CU CMP Lug Meter 3/

NSI CAL30-48 3/0 STR CAST ALU
Item #: 0251716
CAT #: CAL30-48
UPC: 662381032676
Company wide:
NSI Tork

POLARIS Ins Multi-Tap 3/0 10 Port DSE

10 Wire Polaris 3/0 - 6 AWG Insulated Multi-Cable Connector Block, Either Side Wire Entry Polaris Insul-Tap Connectors have wire entry ports on both sides of the connector to allow for access from either side. Eliminates the need for cover and taping. Insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable plugs to close the entry port not being utilized. Abrasion and chemical resistant. UV resistant. Will not support combustion. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250177
CAT #: IPLD3/0-10
UPC: 662381927088
Company wide:
NSI Tork

insulation Piercing Connector 500-2/0 Main, 4/0-4 Tap

insulation Piercing Connector 500-2/0 Main, 4/0-4 Tap
Item #: 0530939
CAT #: IPCS5040
UPC: 662381082688
Company wide:
NSI Tork

Easy-Splice Wrap-Around 4/0 10"

Easy-Splice Wrap-Around 4/0 10"
Item #: 0251114
CAT #: WAGS-4/0-10
UPC: 662381015709
Company wide:
NSI Tork

NSI CT-109 Copper C Tap 2/0-1/0 Mai

NSI CT-109 COPPER C TAP 2/0-1
Item #: 0251729
CAT #: CT-109
UPC: 662381098085
Company wide:
NSI Tork

Flex Wedge Clamp

ACSR 1/0-4 Aluminum Flex Wedge Clamp
Item #: 0252747
CAT #: W20-1FC
UPC: 662381082916
Company wide:
NSI Tork

Easy-Splice Wrap-Around 500 10"

Easy-Splice Wrap Around Gel Splice Kit - 500 MCM to 6 AWG - 10 Inch Easy-Splice wrap-around gel splice closure sleeves quickly insulate and seal buried electrical connections rated up to 1,000 volts. Engineered to handle direct burial and manhole applications, these splice enclosure sleeves are equally well suited for insulation and jacket repair. Simply wrap and snap the sleeve on any cable in the use range. The sealant gel in the sleeve seals on contact. The splice closure sleeve can be applied on all common compression connectors and low voltage cables, as well as in-line mechanical connectors. Qualified to ANSI C119.1-1986 for underground splicing. A minimum seal length is required on each side of the connector opening or jacket damage. Use this guideline for minimum seal distance: WAGS-4/0 Series: 1.50" each side WAGS-500 Series: 2.20" each side WAGS-750 Series: 3.00" each side
Item #: 0600642
CAT #: WAGS-500-10
UPC: 662381015747
Company wide:
NSI Tork

NSI CTH-4020 Copper C Tap 3/0-4/0 M

NSI CTH-4020 COPPER C TAP 3/0
Item #: 0249836
CAT #: CTH-4020
UPC: 662381022196
Company wide:
556 Items found