Easy-Splice Wrap-Around 4/0 10"

Item #: 0251114

Cat #: WAGS-4/0-10

UPC: 662381015709

$ 133.27 EA
Company wide:
2 in stock
Documents & Guides
Easy-Splice Wrap-Around 4/0 10"

Overview

Easy-Splice Wrap-Around 4/0 10"

Easy-Splice Wrap-Around 14 -4/0 Awg Conductor Size 10"

Also known as: 662381015709, WAGS-4/0-10, NSIWAGS4010

Specifications

Color: Black
Color: Black