2
more

500 MCM to 6 AWG, 1-Pole, Connector Block
Item #: 0357757
Cat #: AL-R1-M4
UPC: 662381165480
$ 168.69 EA
Company wide:
59
in stock
Documents & Guides
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 4 AWG - 500 MCM, Load Side: (4) 6 AWG - 4/0 AWG, 600V, 380 Amps Per Pole, Surface Mount
Overview
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 4 AWG - 500 MCM, Load Side: (4) 6 AWG - 4/0 AWG, 600V, 380 Amps Per Pole, Surface Mount
Each block can stand alone or combine with other blocks to form a multi-block set. Add as many holes as you need, in any configuration you want! There are no end pieces or connector pieces to fool around with. The connector body is made from high-strength, high-conductivity aluminum alloy and is mounted in a high-strength glass-filled polyester base.
Also known as: 662381165480, AL-R1-M4, NSIALR1M4
Specifications
| Amps: | 380 |
| Mounting: | Surface |
| Color: | Black |
| Allowable Gauge Range: | 4 - 300 |
| Amps: | 380 |
| Color: | Black |
| Mounting: | Surface |
| Allowable Gauge Range: | 4 - 300 |